Shop All Disposable Shoe Covers
Aquatrak
Critical Cover® AquaTrak® Shoe Cover, Fluid Resistant, 2XL, Black, PK150
Mfr # SH-C1184-B
Zoro # G5470339
product price: $40.19
/pk 150, $0.27/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Named Size 2XL
- Color Black
- Closure Type Tie
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrak
- MFR # SH-C1184-B
- Zoro # G5470339
- Country of Origin India
- Category Disposable Shoe Covers
Dimensions
Size | 2XL |
Named Size | 2XL |
Overall Height | 7 1/4 in |
Details
Item | Shoe Cover,Fluid Resistant,2XL,Package Quantity 150 |
Color | Black |
Closure Type | Tie |
Seam Style | Serged |
Series | AquaTrak(R) Critical Cover(R) |
Packaging | Bulk |
Description
Shoe Cover,Fluid Resistant,2XL,Package Quantity 150, Closure Type Tie, Color Black, Named Size 2XL, Overall Height 7 1/4 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series AquaTrak(R) Critical Cover(R), Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" Wx10" H, 0.010" Thickness (480J24)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44443)
- CONDOR Faceshield Frame, Aluminum (4EZC8)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, XL, PR, PK100 (6336)
- GLOBAL INDUSTRIAL Standard Shoe Covers, Size 12-15, Blue, 150PK (708197BBL)
- KLEENGUARD A20 Breathable Particle Protection Shoe Covers, White, One Size, PK300 (417-36885)
- TINGLEY Boot Savers Disposable Shoe Cover, Yellow, 2XL, PR, PK100 (6333)
- ALPHA PRO TECH Critical Cover® UltraGrip™ Shoe Covers, Anti-skid Sole, XL, White, PK200 (SH-E1313-BH)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, L, PK100 (IC447SWHLG01000B)
- BUFFALO XL Shoe Covers Pair Bag, PK160 (68401)
- Aquatrak Disposable Shoe Covers