Shop All Pool Accessories
Aquastar
Aqua Star LP8AVWR101 8 in. Low Profile Anti-Entrapment Suction Outlet Cover And Frame - White
Mfr # LP8AVWR101
Zoro # G504113500
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquastar
- MFR # LP8AVWR101
- Zoro # G504113500
- Country of Origin United States
- Category Pool Accessories
Description
Features
- Single - 3 in. sump depth:
- Floor - 100 GPM at 2.0 fps
- Wall - 70 GPM at 1.7 fps
- Floor/wall - 61.2 GPM at 1.5 fps
- 13.1 square in. opening
- Color - White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERBUILT Cncrt Free Standing Umbrella Base, 110Lb (CB23K)
- CHALK & CHUCKLES Mist Cooling MC536 Patio Misting Kit Assembly Make Your Own Misting System - 5 Minute Installation; 36 ft. & 8 Nozzles (MC536)
- MTD Bearing-Hex Flange (941-0656A)
- MI-T-M Rotary Surface Cleaner, 28 In (AW-7020-8001)
- AQUASTAR 1.5 in. Waterstop Pipe Sleeve (WS901)
- AQUASTAR 10 in. Round Sumpless Suction Outlet Cover UV-Resistant Engineered, Polymer White (A10RCFR101)
- TRACK USA 2 ft. NDS Channel Grate Sand (TR973881)
- DEL INDUSTRIES Del Industries EC10 25 gal 110-220V Orona Discharge Ozone Generator (EC10)
- WATERCO Black Opal Cart Union Tail (AXFI 014)
- BACKSEAT 48 in. x 0.25 in. Wall Foam (BA2634879)
- LASCO FITTINGS 2 in. Socket Cross Pool (PV420020)
- Aquastar Pool Accessories