Shop All TIG Welding Accessories
Aquasol
Socket Weld Ring, 1/16/4, PK50
Mfr # SGP-1.25
Zoro # G4408433
product price: $67.35
/pk 50, $1.35/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Water Soluble Paper And Adhesive Coated Water Soluble Paper
- Paper Type Ring
- Features Compatible With Any Metal - Eliminate The Need To Pre-measure Or Guess The Size Of A Gap Opening Before Welding, Solugap(TM) Provides The 1/16 in Minimum Gap Required By Ansi 31.1, Section III, ASME, Us Navy & Military Codes. Unique 3-Point Tabs Around The Ed
- Application Socket Welding
- Standards ANSI 31.1, ASME, Section III, US Navy and Military Codes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquasol
- MFR # SGP-1.25
- Zoro # G4408433
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 1/16 Thick x 1 1/4 in |
Outside Diameter | 1 1/4 in |
Details
Item | Socket Weld Spacer Ring |
Material | Water Soluble Paper And Adhesive Coated Water Soluble Paper |
Paper Type | Ring |
Features | Compatible With Any Metal - Eliminate The Need To Pre-measure Or Guess The Size Of A Gap Opening Before Welding, Solugap(TM) Provides The 1/16 in Minimum Gap Required By Ansi 31.1, Section III, ASME, Us Navy & Military Codes. Unique 3-Point Tabs Around The Ed |
Application | Socket Welding |
Standards | ANSI 31.1, ASME, Section III, US Navy and Military Codes |
Thickness | 1/16 in |
Water Soluble | Yes |
Compatible Material Type | Metal |
Resistance Properties | Marine Grade Chloride Corrosion Resistance |
Description
Socket Weld Spacer Ring, Outside Diameter 1 1/4 in, Thickness 1/16 in, Material Water Soluble Composite Board, Compatible Material Type Metal, Features Eliminate Scribing, Hollow Center Enables Viewing During Welding, Reduce Cracked Welds, Resistance Properties Marine Grade Chloride Corrosion Resistance, Standards ANSI 31.1, ASME, Section III, US Navy and Military Codes, Water Soluble Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Welding Electrode, 5/32" dia. (811004241)
- ZORO SELECT Welding Booth, 6ft W, 6ft, 0.014 in., Red (22RP04)
- WESTWARD Mig Welding Wire, 0.045in., AWS A5.9 (20AN83)
- TURBOTORCH Torch Tip, Air/Acetylene, A-11 (0386-0104)
- AQUASOL Water Soluble Paper, 15 1/2 Wx22, PK250 (ASW-60/S-22RW)
- AQUASOL Aluminum Tape, 2x75 Ft. (EZ-T 2.0)
- AQUASOL Inflatable Purge Bladder, 20 In Dia (ABLD-20)
- AQUASOL Inflatable Purge Bladder, 24 In Dia (ABLD-24)
- AQUASOL Inflatable Purge Bladder, 16 In Dia (ABLD-16)
- AQUASOL Pre-Formed Purge Dam, 20 In Dia., PK24 (EZP-20)
- AMERICAN TORCH TIP Accessory Kit, AK-4 (AK-4)
- Aquasol TIG Welding Accessories