Shop All TIG Welding Accessories
Aquasol
Pre-Formed Purge Dam, 4 In Dia, PK48
Mfr # EZP-4
Zoro # G4408686
product price: $261.99
/pk 48, $5.46/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EZ Zone Tape
- Material Water Soluble Paper And Adhesive Coated Water Soluble Paper
- Application MIG/TIG Welding, Purging
- Includes Water Soluble Tape
- Features The Patented Ez Purge(R) Is A Preformed, Self-Adhesive Water Soluble Purge Dam That Enables Welders To Save Time On Weld Preparation, Save Gas And Improve Project Timeliness. Eliminate Measuring, Cutting And Constructing. Simply Peel, Insert And Press The D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquasol
- MFR # EZP-4
- Zoro # G4408686
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 4 in |
Compatible Pipe Diameter | 4 in |
Details
Item | Pre-Formed Purge Dam |
For Use With | EZ Zone Tape |
Material | Water Soluble Paper And Adhesive Coated Water Soluble Paper |
Application | MIG/TIG Welding, Purging |
Includes | Water Soluble Tape |
Features | The Patented Ez Purge(R) Is A Preformed, Self-Adhesive Water Soluble Purge Dam That Enables Welders To Save Time On Weld Preparation, Save Gas And Improve Project Timeliness. Eliminate Measuring, Cutting And Constructing. Simply Peel, Insert And Press The D |
Standards | EPA Approved |
Water Soluble | Yes |
Distance from Weld | 6 in |
Description
Pre-Formed Purge Dam, Compatible Pipe Diameter 4 in, Distance from Weld 6 in, Features Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules, Material Water Soluble Paper, Standards EPA Approved, Water Soluble Yes, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Ground Clamps - GC-2 (14730)
- LONGEVITY 15 Series MIG Gun CONTACT TIPS: 0.035"(0.9mm), 10-Piece Kit (444490)
- LINCOLN ELECTRIC LINCOLN Electric TIG Torch Kit (K1782-14)
- MILLER ELECTRIC Gas Hose, Rubber, 12.5 Ft (3.8m) (40V75R18)
- AQUASOL Pre-Formed Purge Dam, 6 In Dia, PK48 (EZP-6)
- AQUASOL Welding Alignment Stick, 1/32 x 4, PK50 (SS-4-38-132)
- AQUASOL Aluminum Tape, 4x75 Ft. (EZ-ZT 4.0)
- AQUASOL Inflatable Purge Bladder, 4 In Dia (ABLD-4)
- AQUASOL Water Soluble Paper, 9 In W x 165 Ft (ASW-35/R-9)
- AQUASOL Water Soluble Paper, 15 1/2 Wx22, PK250 (ASW-60/S-22RW)
- MILLER ELECTRIC Cable Cover, Nylon, 3 In ODr, 22 Ft L (WC-3-22)
- Aquasol TIG Welding Accessories