Shop All TIG Welding Accessories
Aquasol
Pre-Formed Purge Dam, 20 In Dia., PK24
Mfr # EZP-20
Zoro # G4408774
product price: $789.99
/pk 24, $32.92/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Water Soluble Paper And Adhesive Coated Water Soluble Paper
- For Use With EZ Zone Tape
- Features The Patented Ez Purge(R) Is A Preformed, Self-Adhesive Water Soluble Purge Dam That Enables Welders To Save Time On Weld Preparation, Save Gas And Improve Project Timeliness. Eliminate Measuring, Cutting And Constructing. Simply Peel, Insert And Press The D
- Application MIG/TIG Welding, Purging
- Includes Water Soluble Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquasol
- MFR # EZP-20
- Zoro # G4408774
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 20 in |
Compatible Pipe Diameter | 20 in |
Details
Item | Pre-Formed Purge Dam |
Material | Water Soluble Paper And Adhesive Coated Water Soluble Paper |
For Use With | EZ Zone Tape |
Features | The Patented Ez Purge(R) Is A Preformed, Self-Adhesive Water Soluble Purge Dam That Enables Welders To Save Time On Weld Preparation, Save Gas And Improve Project Timeliness. Eliminate Measuring, Cutting And Constructing. Simply Peel, Insert And Press The D |
Application | MIG/TIG Welding, Purging |
Includes | Water Soluble Tape |
Water Soluble | Yes |
Distance from Weld | 8 in |
Standards | EPA Approved |
Description
Pre-Formed Purge Dam, Compatible Pipe Diameter 20 in, Distance from Weld 8 in, Features Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules, Material Water Soluble Paper, Standards EPA Approved, Water Soluble Yes, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size 3/32", Pk10 (15HFC-332)
- AMERICAN TORCH TIP Stubby Collet Gasket, 18CG20, PK2 (18CG20)
- CHEMTRONICS Pen, Dispensing, 9 G (CW8100)
- SEELYE Welding Rod, PP, 3/16 In, Black, PK26 (900-12503)
- AQUASOL Pre-Formed Purge Dam, 4 In Dia, PK48 (EZP-4)
- AQUASOL Pre-Formed Purge Dam, 6 In Dia, PK48 (EZP-6)
- AQUASOL Pre-Formed Purge Dam, 16 In Dia., PK24 (EZP-16)
- AQUASOL Welding Alignment Stick, 1/32 x 4, PK50 (SS-4-38-132)
- AQUASOL Aluminum Tape, 2x75 Ft. (EZ-T 2.0)
- AQUASOL Inflatable Purge Bladder, 24 In Dia (ABLD-24)
- LINCOLN ELECTRIC MAGNUM PTA-17 TIG TORCH (12.5FT 1PC) (K1782-1)
- Aquasol TIG Welding Accessories