Shop All Arc Welder Accessories
Aquasol
Oxygen Sensor, For Mfr. No. P-OX KIT
Mfr # P-OX SENSOR
Zoro # G9372465
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. P-OX KIT
- Overall Width 1 in
- Overall Height 1 in
- Includes 1 yr Warranty
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquasol
- MFR # P-OX SENSOR
- Zoro # G9372465
- UPC # 852645001931
- Country of Origin United States
- Category Arc Welder Accessories
Dimensions
Overall Width | 1 in |
Overall Height | 1 in |
Overall Length | 1 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Oxygen Sensor |
For Use With | Mfr. No. P-OX KIT |
Includes | 1 yr Warranty |
Compatible Manufacturer Model Number | P-OX KIT |
Product Type | Electrochemical Oxygen Sensor |
Description
Oxygen Sensor, Product Type Electrochemical Oxygen Sensor, Compatible Manufacturer Model Number P-OX KIT, Manufacturer Warranty Length 1 yr, Overall Height 1 in, Overall Length 1 in, Overall Width 1 in, Standards CE Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 1 lb. (20AN52)
- AMERIFLAME The Blazer Hand Torch Kit (HT7)
- BLUE DEMON TWIN GAS WELDING HOSE, GRADE T, 1/4 IN X 100 FT, BB FITTINGS (BDGH-T14-100BB)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 1/16", 25 lb (ED030934)
- AQUASOL Oxygen Monitor, LCD, 4 in.H (GP-OX KIT)
- AQUASOL Rechargeable Battery, 9V NiMH (P-OX BATT)
- TECHSPRAY E-LINE Flux Remover, 10 oz., Aerosol (1621-10S)
- ZORO SELECT Brass Ground Clamp 400A, 1 1/2ln (19N768)
- TWECO Ground Clamp, Clamp, 200A, 6in.L (92051120)
- ANGLO AMERICAN TOOLS Grip-On 7 Axial Grip J Plier (Epoxy) (GR92207)
- TWECO Ground Clamp, Clamp, 500A, 10in.L (92051150)
- Aquasol Arc Welder Accessories