Shop All TIG Welding Accessories
Aquasol
Inflatable Purge Bladder, 8 In Dia
Mfr # ABLD-8
Zoro # G4408311
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane-Coated Nylon
- For Use With EZ Zone Tape
- Features I-Purge is the reusable, economical and long term solution for pipe purging. I-Purge Inflatable Purge Bladder System is comprised of two inflatable lightweight polyurethane-coated nylon covered dams, connected by a braided tube. Ideal for purging multiple pipes of the same diameter and fabrication applications. Available in custom sizes upon request. Suitable for standard welding applications up to 392 Degrees F or 200 Degrees C. Adjust the flow meter to approximately 10-15 CFH (5-8 LPM) initally and upwards to 30 CFH (15 LPM) during operation.
- Application MIG/TIG Welding, Purging
- Resistance Properties Spark Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquasol
- MFR # ABLD-8
- Zoro # G4408311
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 8 in |
Compatible Pipe Diameter (Maximum) | 8 in |
Harness Length | 11 in |
Details
Item | Inflatable Purge Bladder |
Material | Polyurethane-Coated Nylon |
For Use With | EZ Zone Tape |
Features | I-Purge is the reusable, economical and long term solution for pipe purging. I-Purge Inflatable Purge Bladder System is comprised of two inflatable lightweight polyurethane-coated nylon covered dams, connected by a braided tube. Ideal for purging multiple pipes of the same diameter and fabrication applications. Available in custom sizes upon request. Suitable for standard welding applications up to 392 Degrees F or 200 Degrees C. Adjust the flow meter to approximately 10-15 CFH (5-8 LPM) initally and upwards to 30 CFH (15 LPM) during operation. |
Application | MIG/TIG Welding, Purging |
Resistance Properties | Spark Resistant |
Bladder Design | Double Purge Bag System with High Heat Harness |
Exterior Bag Material | Polyurethane-Coated Nylon |
Gas Flow Rate (Maximum) | 30 cfh |
Maximum Temperature | 250 Degrees F |
Standards | CE Approved |
Process | Purging Multiple Pipes |
Description
Inflatable Purge Bladder, Compatible Pipe Diameter (Maximum) 8 in, Harness Length 11 in, Maximum Temperature 250 Degrees F, Gas Flow Rate (Maximum) 30 cfh, Features Connected By a Braided Tube, Reusable, Bladder Design Double Purge Bag System with High Heat Harness, Exterior Bag Material Polyurethane-Coated Nylon, Process Purging Multiple Pipes, Resistance Properties Spark Resistant, Standards CE Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Tig Welder, Precision TIG 225 Ready-Pak Series, 208/230V AC, 230 Max. Output Amps (K2535-1)
- WESTWARD MIG Weld Wire, 308LFC-O X, .035, 1 lb. (41R325)
- MAGSWITCH Fixturing Mount, 150 lb. Max. Pull, Steel (8100006)
- HAKKO Blades, Metal, Straight (G2-1601)
- AQUASOL Inflatable Purge Bladder, 24 In Dia (ABLD-24)
- AQUASOL Inflatable Purge Bladder, 6 In Dia (ABLD-6)
- AQUASOL Inflatable Purge Bladder, 10 In Dia (ABLD-10)
- AQUASOL Socket Weld Spacer Ring, 1/8 Tx1, PK50 (SGP-1.0/2)
- AQUASOL Inflatable Purge Bladder, 20 In Dia (ABLD-20)
- AQUASOL Water Soluble Paper, 20 1/2 Wx165 Ft. (ASW-40C/R-20)
- PARKER TORCHOLOGY Parker Quartz TIG Consumables Kit, Stubby, 3/32" (WP17/WP18/WP26) (PGS171826P-24S)
- Aquasol TIG Welding Accessories