Shop All TIG Welding Accessories
Aquasol
Inflatable Purge Bladder, 24 In Dia
Mfr # ABLD-24
Zoro # G4408503
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane-Coated Nylon
- For Use With EZ Zone Tape
- Application MIG/TIG Welding, Purging
- Features I-Purge is the reusable, economical and long term solution for pipe purging. I-Purge Inflatable Purge Bladder System is comprised of two inflatable lightweight polyurethane-coated nylon covered dams, connected by a braided tube. Ideal for purging multiple pipes of the same diameter and fabrication applications. Available in custom sizes upon request. Suitable for standard welding applications up to 392 Degrees F or 200 Degrees C. Adjust the flow meter to approximately 10-15 CFH (5-8 LPM) initally and upwards to 30 CFH (15 LPM) during operation.
- Maximum Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aquasol
- MFR # ABLD-24
- Zoro # G4408503
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 24 in |
Compatible Pipe Diameter (Maximum) | 24 in |
Harness Length | 18 in |
Details
Item | Inflatable Purge Bladder |
Material | Polyurethane-Coated Nylon |
For Use With | EZ Zone Tape |
Application | MIG/TIG Welding, Purging |
Features | I-Purge is the reusable, economical and long term solution for pipe purging. I-Purge Inflatable Purge Bladder System is comprised of two inflatable lightweight polyurethane-coated nylon covered dams, connected by a braided tube. Ideal for purging multiple pipes of the same diameter and fabrication applications. Available in custom sizes upon request. Suitable for standard welding applications up to 392 Degrees F or 200 Degrees C. Adjust the flow meter to approximately 10-15 CFH (5-8 LPM) initally and upwards to 30 CFH (15 LPM) during operation. |
Maximum Temperature | 250 Degrees F |
Resistance Properties | Spark Resistant |
Process | Purging Multiple Pipes |
Exterior Bag Material | Polyurethane-Coated Nylon |
Gas Flow Rate (Maximum) | 30 cfh |
Standards | CE Approved |
Bladder Design | Double Purge Bag System with High Heat Harness |
Description
Inflatable Purge Bladder, Compatible Pipe Diameter (Maximum) 24 in, Harness Length 18 in, Maximum Temperature 250 Degrees F, Gas Flow Rate (Maximum) 30 cfh, Features Connected By a Braided Tube, Reusable, Bladder Design Double Purge Bag System with High Heat Harness, Exterior Bag Material Polyurethane-Coated Nylon, Process Purging Multiple Pipes, Resistance Properties Spark Resistant, Standards CE Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E6011, 5/32", 14 L, 50 lb (ED028154)
- XTRWELD E71T-11 .035 x 2Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T11035-2)
- FLANGE WIZARD Magnetic Circle Layout/Burning Guide (28439)
- TECHSPRAY Aerosol Duster, 15 Oz. (1671-15S)
- AQUASOL Inflatable Purge Bladder, 4 In Dia (ABLD-4)
- AQUASOL Inflatable Purge Bladder, 6 In Dia (ABLD-6)
- AQUASOL Inflatable Purge Bladder, 10 In Dia (ABLD-10)
- AQUASOL Socket Weld Spacer Ring, 1/16 Tx2, PK50 (SGP-2.0)
- AQUASOL Socket Weld Spacer Ring, 1/8 Tx1, PK50 (SGP-1.0/2)
- AQUASOL Pre-Formed Purge Dam, 20 In Dia., PK24 (EZP-20)
- LINCOLN ELECTRIC LINCOLN TIG Welding Short Back Cap (KP4746-S)
- Aquasol TIG Welding Accessories