Shop All TIG Welding Accessories
Aquasol
Inflatable Purge Bladder, 20 In Dia
Mfr # ABLD-20
Zoro # G4408634
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane-Coated Nylon
- For Use With EZ Zone Tape
- Application MIG/TIG Welding, Purging
- Features I-Purge is the reusable, economical and long term solution for pipe purging. I-Purge Inflatable Purge Bladder System is comprised of two inflatable lightweight polyurethane-coated nylon covered dams, connected by a braided tube. Ideal for purging multiple pipes of the same diameter and fabrication applications. Available in custom sizes upon request. Suitable for standard welding applications up to 392 Degrees F or 200 Degrees C. Adjust the flow meter to approximately 10-15 CFH (5-8 LPM) initally and upwards to 30 CFH (15 LPM) during operation.
- Maximum Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquasol
- MFR # ABLD-20
- Zoro # G4408634
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 20 in |
Harness Length | 18 in |
Compatible Pipe Diameter (Maximum) | 20 in |
Details
Item | Inflatable Purge Bladder |
Material | Polyurethane-Coated Nylon |
For Use With | EZ Zone Tape |
Application | MIG/TIG Welding, Purging |
Features | I-Purge is the reusable, economical and long term solution for pipe purging. I-Purge Inflatable Purge Bladder System is comprised of two inflatable lightweight polyurethane-coated nylon covered dams, connected by a braided tube. Ideal for purging multiple pipes of the same diameter and fabrication applications. Available in custom sizes upon request. Suitable for standard welding applications up to 392 Degrees F or 200 Degrees C. Adjust the flow meter to approximately 10-15 CFH (5-8 LPM) initally and upwards to 30 CFH (15 LPM) during operation. |
Maximum Temperature | 250 Degrees F |
Standards | CE Approved |
Process | Purging Multiple Pipes |
Bladder Design | Double Purge Bag System with High Heat Harness |
Exterior Bag Material | Polyurethane-Coated Nylon |
Resistance Properties | Spark Resistant |
Gas Flow Rate (Maximum) | 30 cfh |
Description
Inflatable Purge Bladder, Compatible Pipe Diameter (Maximum) 20 in, Harness Length 18 in, Maximum Temperature 250 Degrees F, Gas Flow Rate (Maximum) 30 cfh, Features Connected By a Braided Tube, Reusable, Bladder Design Double Purge Bag System with High Heat Harness, Exterior Bag Material Polyurethane-Coated Nylon, Process Purging Multiple Pipes, Resistance Properties Spark Resistant, Standards CE Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA METALS Solder Flo-Temp .9Oz (54945)
- SMITH EQUIPMENT Combination Torch Kit, SC Heavy Duty Series, Acetylene, Welds Up To 1/2 in (16280)
- POWERWELD Victor Style Cutting Tip, HD, MAPP, #5 (5-GPM)
- LINCOLN ELECTRIC MIG Welding Gun, 100A, 10 Ft., Straight (K530-5)
- AQUASOL Inflatable Purge Bladder, 4 In Dia (ABLD-4)
- AQUASOL Inflatable Purge Bladder, 10 In Dia (ABLD-10)
- AQUASOL Inflatable Purge Bladder, 24 In Dia (ABLD-24)
- AQUASOL Fiberglass Backing Tape, 2-1/2in.dia, Roll (AFBT-2.5-200)
- AQUASOL Fiberglass Backing Tape, 41 Ft. (AFBT-2.5)
- AQUASOL Fiberglass Backing Tape, 4 x 41 Ft. (AFBT-4.0)
- AMERICAN TORCH TIP Nozzle, 13N09, PK10 (13N09)
- Aquasol TIG Welding Accessories