Shop All Glues
Aquascapepro
Construction Adhesive, Clear, 9.8 oz, Cartridge
Mfr # 29969
Zoro # G604110447
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 9.8 oz
- Container Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquascapepro
- MFR # 29969
- Zoro # G604110447
- UPC # 827807299693
- Country of Origin United States
- Category Glues
Dimensions
Container Size | 9.8 oz |
Details
Item | Construction Adhesive |
Color | Clear |
Container Type | Cartridge |
Description
Christy's Red Hot Blue Glue is the original all-weather, wet or dry PVC cement.
Excellent for wet or damp locations.
Can be used without a primer up to 6" diameter pipe, unless local code requires a primer.
Fast curing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Red (398)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (1205)
- 3M Replacement for 3M 1700c-green-3/4 (1700C-GREEN-3/4 3M)
- PERMATEX Permatex 09979 High Strength Threadlocker Red Gel - 1 Gram Pouch (09979)
- FLEX GLUE Glue, Clear, 4 oz, Bottle (GFSCLRR04)
- GORILLA GLUE Extra Strength Wood Glue 18 oz (104406)
- BOSTITCH Primer, Clear, 16 fl oz, Can (GS0DT)
- FLEX GLUE FLEX GLUE Waterproof Glue, 6 oz (GFSTANR06)
- PRANG Glue Stick, Clear, 1.27 oz (15091)
- GORILLA GLUE Adhesive, clear, 1 qt, Can, 4 PK (ADHGG11)
- TITEBOND Glue Titebond 2 16 Oz (5004)
- Aquascapepro Glues