Shop All Pool Pump Motors
Aquascapepro
AquascapePRO 45010 AquaSurge PRO 4000-8000
Mfr # 45010
Zoro # G404078008
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquascapepro
- MFR # 45010
- Zoro # G404078008
- UPC # 827807450100
- Country of Origin China
- Category Pool Pump Motors
Description
The Aquascape AquaSurge PRO asynchronous skimmer and waterfall pump accomplishes what most other pumps only aspire to achieve. The combination of energy efficient performance, remote-controlled adjustability and ease of maintenance, males this the pump of choice for discriminating professionals. AquaSurge PRO pumps are ideal for use in skimmer and falls filter systems, as well as Pondless Waterfall Vaults.
Maximum Flow Rate: 7793GPH.
Maximum Head Height: 27.89'.
Ideal Head Height: Between 7' and 15'.
Motor Type: Asynchronous.
Wattage: 660 Watts.
Amperage: 5.5 Amps.
Power Cord Length: 20'.
Pump Discharge Diameter: 1.5" MPT.
Allows you to customize and fine-tune the flow of waterfalls and streams.
Pump can be turned on or off with remote.
Ideal for use in Pondless Waterfall applications, allowing the falls to be adjusted or turned on and off when desired.
Ability to adjust the flow makes it easy to select the right pump for any application.
Each remote and receiver are paired together with a unique frequency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Compresed Air Dryer, 60 CFM, 15 HP, 6 Class (D102IT)
- BOSTON GEAR Shaft Coupler Body (FC15 7/8)
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1951)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 6PK (64257)
- CENTURY Pool Pump Motor, Capacitor-Start, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (UST1072)
- BALDOR-RELIANCE Baldor-Reliance Motor JSM3115, 1HP, 3450RPM, 3PH, 60HZ, 56YZ, 3420M, OPEN, F1 (JSM3115)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 56J Frame, 3,450 Nameplate RPM (CT1102)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2859)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (164362C)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2, 1/4 HP, 56J Frame, 3,450/1,725 Nameplate RPM (STS1152R)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56C Frame, 3,450 Nameplate RPM (SK1202)
- Aquascapepro Pool Pump Motors