Shop All Pool Pump Motors
Aquascapepro
AquascapePRO 20002 AquascapePRO 3000 Pump
Mfr # 20002
Zoro # G904078010
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquascapepro
- MFR # 20002
- Zoro # G904078010
- UPC # 827807200026
- Country of Origin China
- Category Pool Pump Motors
Description
AquascapePro horizontal pond pumps are energy efficient and low maintenance.
Quiet and efficient, these oil-free pumps have stainless steel construction, along with rubber feet to reduce vibration.
With high head heights and huge flow rates, the AquascapePro line excels in the water gardening industry.
Pump Performance:
GPH: 2900.
Watts: 280.
Discharge: 2" Female.
Max Head: 20'.
Includes: 20' cord.
Quiet and efficient, these oil-free pumps have stainless steel construction, along with rubber feet to reduce vibration.
With high head heights and huge flow rates, the AquascapePro line excels in the water gardening industry.
Pump Performance:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADVU-20-15-A-P-A (ADVU-20-15-A-P-A)
- ZORO SELECT A48 Outside50.2 Pitch49.3 (42W393)
- MITSUBISHI Servo Motor HGKN73JK (HG-KN73JK)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (25MM SOFT CTL X 1500MM)
- REGAL BELOIT Regal Beloit America - Epc BN35V1 AO Smith Motor 1.5 HP - 230 - 115 Volt Single Speed Motor (BN35V1)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (UST1152)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3 HP, 56C Frame, 3,450 Nameplate RPM (SK1302V1)
- REGAL BELOIT Regal Beloit America - Epc ST1152 AO Smith Motor 1.5 HP Single Speed Motor 230 - 115 Volt (ST1152)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 19/50, 3 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2987)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2855)
- REGAL BELOIT Regal Beloit America - Epc USQ1152 AO Smith Motor 1.5 HP - 230V - 115 Volt Single Speed Motor (USQ1152)
- Aquascapepro Pool Pump Motors