Shop All Outdoor Wall Décor
Aquascape
Aquascape 98858 Patio Pond - 32 in. European Terra Cotta
Mfr # 98858
Zoro # G503981629
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquascape
- MFR # 98858
- Zoro # G503981629
- UPC # 742575988580
- Country of Origin China
- Category Outdoor Wall Décor
Description
Incorporate the sight and sound of water to your garden, deck, patio or balcony. Light weight and durable. Can be used indoors or outdoors. Never fades or chips. Natural rock veneer. Ages like real stone. Integrated plant shelves.
Aquascape's Aquatic Patio Planter makes it simple to have a complete water garden in almost any setting. If you have ever tried to make a traditional ceramic or stone bowl into a container water garden, you know how difficult or costly it can be to add plants without shelves. Aquascape's Aquatic Patio Planter has integrated plant shelves making it simple. Creating a beautifully planted water bowl or container water garden has never been easier. Aquascape's Patio Planter has all the natural beauty of real rock with the added durability and light weight of fiberglass. Create a natural paradise in your back yard with Aquascape's Aquatic Patio Planter.
Available in three sizes: 24", 32", 40 and three finishes: Green Slate, Desert Granite and European Terra Cotta.
Size: 32" Diameter.
Color: Terra Cotta.
Unit Weight: 17.2 lbs.
Aquascape's Aquatic Patio Planter makes it simple to have a complete water garden in almost any setting. If you have ever tried to make a traditional ceramic or stone bowl into a container water garden, you know how difficult or costly it can be to add plants without shelves. Aquascape's Aquatic Patio Planter has integrated plant shelves making it simple. Creating a beautifully planted water bowl or container water garden has never been easier. Aquascape's Patio Planter has all the natural beauty of real rock with the added durability and light weight of fiberglass. Create a natural paradise in your back yard with Aquascape's Aquatic Patio Planter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET AYP CRAFTSMAN DECK SPINDLE 44, 46, 50 ayp pn 143651 (RLG143651)
- ADAMS Quik-Fold Earth Brown Rectangular Resin Folding Side Table (8510-60-3734)
- HOLLAND BAR STOOL CO Penn State Cue Rack in Chardonnay Finish (CueChrdPennSt)
- ROGUE TOOLS 7" Three-Sided Hoe (70H)
- DESIGN TOSCANO Greenman Sculptural Garden Wall Font (SP1285)
- GARDMAN USA Aztec Sun And Moon Wall Art (8415)
- HASTINGS HOME Hastings Home Patio Tiles - (Dark Gray, Set of 6) (391911JXK)
- MEADOWCREEK Meadow Creek Glass 10.5 in. Wind Chime (ZAC2WC1937)
- MAYNE Woodhaven Address Sign Post - Black (5812-B)
- NATURE SPRING 6-piece Patio and Deck Tiles, Interlocking Criss-Cross Pattern for Outdoor (Square, Terra Cotta) (325364DDE)
- KAY BERRY INC Kay Berry- Inc. 93420 Gone Yet Not Forgotten - Headstone-Urn Memorial - 9.5 Inches x 5 Inches x 8 Inches (93420)
- Aquascape Outdoor Wall Décor