Shop All Outdoor Wall Décor
Aquascape
Aquascape 98855 Patio Pond - 24 in. European Terra Cotta
Mfr # 98855
Zoro # G203981745
product price: $1,065.99
/ea
Free Shipping & Returns
$1,065.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquascape
- MFR # 98855
- Zoro # G203981745
- UPC # 742575988559
- Country of Origin China
- Category Outdoor Wall Décor
Description
Incorporate the sight and sound of water to your garden, deck, patio or balcony. Light weight and durable. Can be used indoors or outdoors. Never fades or chips. Natural rock veneer. Ages like real stone. Integrated plant shelves.
Aquascape's Aquatic Patio Planter makes it simple to have a complete water garden in almost any setting. If you have ever tried to make a traditional ceramic or stone bowl into a container water garden, you know how difficult or costly it can be to add plants without shelves. Aquascape's Aquatic Patio Planter has integrated plant shelves making it simple. Creating a beautifully planted water bowl or container water garden has never been easier. Aquascape's Patio Planter has all the natural beauty of real rock with the added durability and light weight of fiberglass. Create a natural paradise in your back yard with Aquascape's Aquatic Patio Planter.
Available in three sizes: 24", 32", 40 and three finishes: Green Slate, Desert Granite and European Terra Cotta.
Size: 24" Diameter.
Color: Terra Cotta.
Unit Weight: 12.6 lbs.
Aquascape's Aquatic Patio Planter makes it simple to have a complete water garden in almost any setting. If you have ever tried to make a traditional ceramic or stone bowl into a container water garden, you know how difficult or costly it can be to add plants without shelves. Aquascape's Aquatic Patio Planter has integrated plant shelves making it simple. Creating a beautifully planted water bowl or container water garden has never been easier. Aquascape's Patio Planter has all the natural beauty of real rock with the added durability and light weight of fiberglass. Create a natural paradise in your back yard with Aquascape's Aquatic Patio Planter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RODENT ROCK Bait Station, Rodent Rock 2G Discreet, PK4 (928GR)
- ACTIVE AQUA Air Stone, Cylindrical, 1.4 (ASCS)
- TERRO Bait Ant/Roach (T360)
- ZORO SELECT Outdoor Bench, 72 in. L, 31 in. H, GRN (4HUU3)
- KAY BERRY Kay Berry 08905 Winged Heart Memorial Stone - Always In Our Thoughts... (8905)
- NATURE SPRING Patio and Deck Tiles, Interlocking Outdoor Flooring Pavers Weather Resistant, Square, Grey, Set of 6 (951859MFX)
- ACHLA DESIGNS Achla FT-56 Somerset Trellis Garden Decor - 2 Piece (FT-56)
- DESIGN TOSCANO Thornbury Ornamental Metal Garden Window Trellis (FZ1579)
- DESIGN TOSCANO The Raven's Perch Wall Sculpture (NG34872)
- KAY BERRY Kay Berry 07033 Goodbyes Are Not With Fern (7033)
- NATURE SPRING Wall Clock Thermometer, Indoor/Outdoor Decorative 18-inch Quartz Battery-Powered, Waterproof (501000UDC)
- Aquascape Outdoor Wall Décor