Shop All Spill Control Kits and Stations
Aquascape
Aquascape 78268 19 in. Stacked Slate Spill Wall
Mfr # 78268
Zoro # G304111997
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquascape
- MFR # 78268
- Zoro # G304111997
- UPC # 742575782683
- Country of Origin China
- Category Spill Control Kits and Stations
Description
This Stacked Slate Spillway Wall 19" makes it easy to add the relaxing sights and sounds of water to any location. This unique water feature is extremely versatile for use in a wide variety of applications, including standalone fountains, pond edges, or the start of waterfalls and streams. Water surges through three separate water outlets at the top of the 19" tall wall before spilling over the textured front of the feature.
Features- Makes it easy to add the relaxing sights and sounds of water to any location
- Versatile for use in a wide variety of applications, including standalone fountains, pond edges, or the start of waterfalls and streams
- Durable and lightweight fiberglass-resin composite construction
- Looks and ages like real stone
- Size: 19"
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, Class ABC, UL Rating 4A:80B:C, Rechargeable, 10 lb capacity, 20 ft Range (PROPLUS10)
- MECHANIX WEAR The Original® Tactical Glove, 2XL, MultiCam, 10inL, PR (MG-78-012)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, M, 1 PR (80-400)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3445)
- CONDOR Absorbent Sock, Green, 10 gal., PK2 (35ZR55)
- ENPAC Containment Pool, 66 gal, 14 In H (5966-YE)
- BRADY Acid Neutralizing Polymer (SPC-ACID)
- XSORB Spill Kit, Universal (XK600D)
- CONDOR Absorbent Sock, White, 10 gal., 10 ft., PK4 (35ZR60)
- BUFFALO Oil Only Spill Kit, 5 Gal (92051)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-55)
- Aquascape Spill Control Supplies