Shop All Traffic Barricades
Aquasafe
Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White
Mfr # AS05-FB
Zoro # G000443521
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon Edge Stitch, Polypropylene
- Length 22 in
- Width 16 in
- For Water Type Freshwater, Saltwater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aquasafe
- MFR # AS05-FB
- Zoro # G000443521
- UPC # 865500000208
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Length | 22 in |
Width | 16 in |
Details
Item | Sandless Sandbag |
Color | White |
Material | Nylon Edge Stitch, Polypropylene |
For Water Type | Freshwater, Saltwater |
Weight Capacity | 50 lb |
Description
Sandless Sandbag, White, Length 22 in, Width 16 in, Weight Capacity 50 lb, Nylon Edge Stitch, Polypropylene, For Water Type Freshwater, Saltwater, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Marking Tape, Roll, 2In W, 100 ft. L (2RWCHV)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, 2XL/3XL, Type R, Class 2, Lime (24147)
- FLASH FURNITURE Natural/Black, 18 W x 30 L (FW-FWGEN420-NATBK-GG)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Energized Work By Permit Only Sign, Landscape (OS-NS-D-57-L-12047)
- AQUASAFE Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White (AS20-FB)
- AQUASAFE Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White (AS10-FB)
- ELECTRIDUCT ED 7" Red Plastic Sport Traffic Cones (TC-ED-7-10PK-RD)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 Inch H, 10 inch L, 10 inch W, Black (200-500-42)
- TATCO Sturdy Molded Reflective Traffic Cone, Polyvinyl Chloride (PVC), Orange (TCO25500)
- TOUGH GUY Door Barricade LED Light, Plastic, 5 in H, 1 in L, 4 1/2 in W, Yellow (2LEB7)
- ZORO SELECT Traffic Cone, PVC, 28 In. H, Orange (6VKH0)
- Aquasafe Traffic Barricades