Shop All Filtration System Accessories
Aquapure
AquaPure AQUAPURE-AP811 2 Rust and Sediment Water Filters
Mfr # AQUAPURE-AP811
Zoro # G504058863
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquapure
- MFR # AQUAPURE-AP811
- Zoro # G504058863
- UPC # 16145165108
- Country of Origin China
- Category Filtration System Accessories
Description
This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.
For AP801 filter housings.
Easy cartridge change-out.
Large diameter.
For medium sediment reduction.
Flow rate: 28 GPM.
Height: 9-3/4".
Diameter: 4-1/2".
Temperature Range (F): 100°F (Max).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Rel 3CntrsetLPopUp-Hoel wVr .5GPM, Polished chrome (7385.050.002)
- AMERICAN VALVE Coupling Comp Pvc Sch40 2 Inch (P600U 2")
- ZSI Cushion Clamp Strut Mount, Pipe Size 2 In (038NS044)
- HOSE MASTER 2" Dia x 12" L 321 SS Flexible Metal Hose (GM200SHM120)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-HFPP-112-PR10 1.5 in. Whole House Water Filter System (PENTEK-HFPP-112-PR10)
- ENVIRO WATER Water Heater Shield, 3/4 in. Connection, 5.0 GPM (EHS5)
- BSC PREFERRED Repl WTR FilterTray (PPF900Z1)
- ENVIRO WATER Water Heater Shield, 1 in. Connection, 10.0 GPM (EHS10)
- ISPRING Whole House Water Descaler (ED2000)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AQUAPURE-AP110 Cuno Whole House Filter (AQUAPURE-AP110)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing CULLIGAN-S1A-D Pentek S1 Sediment Filter (CULLIGAN-S1A-D)
- Aquapure Filtration System Accessories