Shop All Filtration System Accessories
Aquapure
Aqua Pure AQUAPURE-AP810-2 Whole House Filter
Mfr # AQUAPURE-AP810-2
Zoro # G104058911
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquapure
- MFR # AQUAPURE-AP810-2
- Zoro # G104058911
- UPC # 16145157028
- Country of Origin China
- Category Filtration System Accessories
Description
This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.
For AP802 filter housings.
Progressive porosity for longer life.
Cold water (up to 100°F).
Large diameter.
For standard sediment reduction.
Flow rate: 60 GPM.
Height: 20".
Diameter: 4-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Vero Monitor® 14 Series Shower Trim Champagne Bronze (T14253-CZ-WE)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1" Pipe Size, Socket (9854-010)
- ZORO SELECT Elbow, 90 Degrees, 6", Iron, 1000 psi (0390014363)
- K-FLEX USA Rubber Pipe Insulation (6RSR068048)
- CULLIGAN Culligan HF-360 Culligan HF-360 Whole House Water Filter System (HF-360)
- ENVIRO WATER Water Heater Shield, 3/4 in. Connection, 5.0 GPM (EHS5)
- ISPRING RO Membrane Replacement Filter for Tankless RO RCT600 (MC600)
- CULLIGAN Culligan CULLIGAN-RDSH-C115 Raindisc Shower Head Filter System (CULLIGAN-RDSH-C115)
- BSC PREFERRED Repl WTR FilterTray (PPF900Z1)
- ENVIRO WATER Water Heater Shield, 1 in. Connection, 10.0 GPM (EHS10)
- ISPRING 55 Gallon Water Storage Tank for RO Systems (T55M)
- Aquapure Filtration System Accessories