Shop All Kitchen Faucets
This Product is Discontinued
Aquaplumb
Wall Mount Kitchen Faucet, 8in, Cast Spout (Discontinued)
Mfr # 600270
Zoro # G8338480
This Product is Discontinued
Key Features
- Mounting Hole Center to Center 8"
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquaplumb
- MFR # 600270
- Zoro # G8338480
- UPC # 730007501902
- Country of Origin China
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Mounting Type | Wall Mount |
Item | Wall Mount Kitchen Faucet,8in,Cast Spout |
Description
Item Wall Mount Kitchen Faucet,8in,Cast Spout
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.