Shop All Showerheads and Tub Faucets
Aquaplumb
Showerhead Massage, 5 Function, 3.6"
Mfr # 318995
Zoro # G8337826
product price: $8.55
/ea
Not eligible for select promotions
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquaplumb
- MFR # 318995
- Zoro # G8337826
- UPC # 730007189957
- Country of Origin China
- Category Showerheads and Tub Faucets
Details
Promotion Restriction | Not eligible for promotion |
Item | Showerhead Massage,5 Function,3.6" |
Description
Showerhead Massage,5 Function,3.6 In.
Restrictions
- This item has been restricted from sale in the following states: MD, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", PVC/EPDM, FPT x FPT (BFA1060TES)
- KOHLER Occasion Hydrorail-R Set, 1.75 Gpm (27118-G-BN)
- ZORO SELECT Expansion Joint, 5 In, Single Sphere (AMSE205)
- CHICAGO FAUCET Inside Sill Fitting With Body Drain Plug (998-RCF)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1019-BN)
- OAKBROOK COLLECTION Shwr Wallmnt 3Setting Wh (520 A3335WT-WS)
- PULSE SHOWERSPAS Polished Stainless Steel Showerhead-Island Falls 250Mm (2001-250P)
- KOHLER Bancroft Mf Handshower Kit, 1.75Gpm (22176-G-2BZ)
- ALFI BRAND Plshd Chrm Concealed 4-Way Thermostatic Valve Shower Mixer W/Sqr Knobs (AB2901-PC)
- KOHLER Purist 1.75Gpm Sf Shwrhd-Katalyst (939-G-BV)
- MOEN Mediterranean Bronze Posi-Temp® Shower Only (T2162EPBRB)
- Aquaplumb Showerheads and Tub Faucets