Shop All Manifold Gauge Set Accessories
Aquaplumb
Hose Manifold, 4 Way, Brass, PK8
Mfr # 105166
Zoro # G0739790
product price: $20.89
/ea
Not eligible for select promotions
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Hose Manifold,4 Way,Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquaplumb
- MFR # 105166
- Zoro # G0739790
- UPC # 075877051660
- Country of Origin China
- Category Manifold Gauge Set Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Hose Manifold,4 Way,Brass |
Accessory Type | Hose Manifold,4 Way,Brass |
Description
Hose Manifold,4 Way,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS L404F1102 Spdt Snap-Acting (L404F1102)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20950)
- NORDFAB Round Duct Reducer, 16 in x 12 in Duct Dia, Galvanized Steel, 20 ga GA, 10" L (8040025946)
- RHEEM Ap14317C-1 Pilot Tube Assembly - (AP14317C-1)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In, Yellow (CL6-60Y)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (423-CR)
- IMPERIAL Low Side Hose, 36 In, Blue (803-MRB)
- YELLOW JACKET Manifold Hose Set, 60 In (21990)
- UNIWELD Refrigerant Gauge, 3-1/4" L, 800 psi, Brass (G529LD)
- YELLOW JACKET Manifold Hose Set, 48 In, Red, Yellow, Blue (21984)
- YELLOW JACKET Gauge, 3 1/8In Dia, Low Side, Blue, 800 psi (49134)
- Aquaplumb Manifold Gauge Set Accessories