Shop All Chemicals Starting with A
Aquaphoenix Scientific
Sodium Hydroxide Refill Reagent, 5.0N
Mfr # SH6289-B
Zoro # G8719886
product price: $9.89
/ea
$9.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquaphoenix Scientific
- MFR # SH6289-B
- Zoro # G8719886
- Country of Origin United States
- Category Chemicals Starting with A
Details
Item | Sodium Hydroxide Refill Reagent,5.0N |
Industry Type | Healthcare |
Description
Sodium Hydroxide Refill Reagent,5.0N
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Persulfate PP Reagent for Cr 100 ct (537300)
- LOVIBOND Tablets, Reagents (511051BT)
- ADVANTECH MANUFACTURING Sieve, #140, S/S, 8 In, Full Ht (140SS8F)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, 0.25N, 60 mL (SH6220-B)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 500mL (A11405-500.0)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- RPI Acetic Acid, Glacial, 4L (A12800-4000.0)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- Aquaphoenix Scientific Chemicals Starting with A