Shop All Chemicals Starting with A
Aquaphoenix Scientific
Sodium Hydroxide Reagent, 60 mL
Mfr # SH6939-B
Zoro # G8721119
product price: $14.39
/ea
$14.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquaphoenix Scientific
- MFR # SH6939-B
- Zoro # G8721119
- Country of Origin United States
- Category Chemicals Starting with A
Details
Item | Sodium Hydroxide Reagent,60 mL |
Industry Type | Healthcare |
Description
Sodium Hydroxide Reagent,60 mL
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 2000mL, Flat Bottom, Borosilicate Glass (UNCRDSH-FB-2000)
- AQUAPHOENIX SCIENTIFIC Mercuric Nitrate, 60 mL (MN9272-B)
- EAGLE THERMOPLASTICS Weighing Dish, 5/8 In. D, PK100 (D57-100)
- UNITED SCIENTIFIC Plastic Test Tube Rack, In-Line (TTHP02)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, Refill ForTk1000-z, 1.0N (SH6255-B)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, 0.25N, 60 mL (SH6220-B)
- RPI Acrylamide/bis-Acrylamide, 19:1 Solution, 1 L (A11400-1000.0)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 500mL (A11405-500.0)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- STATE CHEMICAL Acidine, PK4 (18041)
- Aquaphoenix Scientific Chemicals Starting with A