Shop All Water Quality Testing Kits
Aquaphoenix Scientific
Potassium Hydroxide 0.1N, 60 mL
Mfr # PH9275-B
Zoro # G8721301
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquaphoenix Scientific
- MFR # PH9275-B
- Zoro # G8721301
- Country of Origin United States
- Category Water Quality Testing Kits
Details
Item | Potassium Hydroxide 0.1N,60 mL |
Description
Potassium Hydroxide 0.1N,60 mL
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Environmental Sample Bottle, 1000 mL, Pk50 (6FAH8)
- YSI Cal Solution, Ammonium, 1 mg/L, 500 mL (3841)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 10mL (229240)
- BARNSTEAD Infinity Kit Type 1 DI/TAP (D50256)
- AQUAPHOENIX SCIENTIFIC Potassium Chromate Indicator, 60 mL (PC8025-B)
- AQUAPHOENIX SCIENTIFIC Qac Indicator Solution, 30 mL (QA3576-A)
- AQUAPHOENIX SCIENTIFIC Starch Acid Indicator Powder, 10 g (ST5205-H)
- AQUAPHOENIX SCIENTIFIC Electrode, Cleaning Solution, 1 L (EC9500-Q)
- AQUAPHOENIX SCIENTIFIC MolybdeNum Buffer, 60 mL (MO1525-B)
- AQUAPHOENIX SCIENTIFIC Potassium Iodide 10Percent, 30 mL (PI1410-A)
- AQUAPHOENIX SCIENTIFIC PH 7.00, Calibration Solution, 500, mL (BU5007-P)
- Aquaphoenix Scientific Water Quality Testing Kits