Shop All Chemical Test Strips
Aquaphoenix Scientific
Peracetic Acid, T Kit, 1Drop - 0.5 Or 1ppm
Mfr # TK7450-Z
Zoro # G8720960
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquaphoenix Scientific
- MFR # TK7450-Z
- Zoro # G8720960
- Country of Origin United States
- Category Chemical Test Strips
Details
Item | Peracetic Acid,T Kit,1Drop - 0.5 Or 1ppm |
Description
Peracetic Acid,T Kit,1Drop - 0.5 Or 1ppm
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTHERS Ca Gold Synth Wax 160Z (05716)
- BRANSON Solid Tray, For Use With 3/4 Gal Unit (100-410-172)
- HEATHROW SCIENTIFIC Floatng Mcrtube, Rnd Rack, 20 Tube, Wht, PK4 (HS2134A)
- CORNING Corning 354014 (354014)
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit 1 Drop - 50ppm/25mL (TK3310-Z)
- AQUAPHOENIX SCIENTIFIC Quat Test Kit, 1 Drop - 10 ppm/5 mL (TK9000-Z)
- AQUAPHOENIX SCIENTIFIC Lube Test Kit, 1 Drop - Test Factor/20mL (TK7000-Z)
- AQUAPHOENIX SCIENTIFIC Test Kit, Molybdenum, 2, 5, 20, 50ppm (TK3279-Z)
- AQUAPHOENIX SCIENTIFIC Sulfite T K, 2 Or 10ppm As Na2SO3/25mL (TK3502-Z)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop- 0.2Prcnt Caustic/5mL (TK3005-Z)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 1-120ppm, PK50 (480022)
- Aquaphoenix Scientific Chemical Test Strips