Shop All Water Quality Testing Kits
Aquaphoenix Scientific
Chlorine Kit, 1Drop - 1 Or 10ppm, Cl2/25mL
Mfr # TK1120-Z
Zoro # G8720288
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aquaphoenix Scientific
- MFR # TK1120-Z
- Zoro # G8720288
- Country of Origin United States
- Category Water Quality Testing Kits
Details
Item | Chlorine Kit,1Drop - 1 Or 10ppm,Cl2/25mL |
Description
Chlorine Kit,1Drop - 1 Or 10ppm,Cl2/25mL
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Collection Cup, 4 oz., Plastic, Wide, PK100 (5912)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Simul-Focal Head (SM745TP)
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, #8, PK 10 (RST8-H2)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- AQUAPHOENIX SCIENTIFIC Sour Tester, 60 mL (SR2005-B)
- AQUAPHOENIX SCIENTIFIC Acidified Sodium Chlorite Test Kit (TK4550-Z)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1413 Us/cm, 1 L (CS1413-Q)
- AQUAPHOENIX SCIENTIFIC PH 10.00, Calibration Solution, 4 L (BU5010-G)
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate Solution, 60 mL (ST2775-B)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 7.7N, 60 mL (HA6207-B)
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Test Kit, 10ppm As CaCO3 (TK3052-Z)
- Aquaphoenix Scientific Water Quality Testing