Shop All Chemical Test Strips
Aquaphoenix Scientific
Alkalinity, Test Kit, 10 Or 50 ppm/25 mL
Mfr # TK1022-Z
Zoro # G8720017
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquaphoenix Scientific
- MFR # TK1022-Z
- Zoro # G8720017
- Country of Origin United States
- Category Chemical Test Strips
Details
Item | Alkalinity,Test Kit,10 Or 50 ppm/25 mL |
Description
Alkalinity,Test Kit,10 Or 50 ppm/25 mL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Grad Beaker Round 240 ml, PK24 (GLC-01532)
- UNITED SCIENTIFIC Burette, Class A, Screw Thread Stopcock, (BR2120-25)
- AMSCOPE Ultraviolet 365nm Gooseneck Attachment for LED-6W and LED-312W Illuminators (FB-6W-365)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-21)
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit, 1 Drop -50 Ppm As NaNO2 (TK3300-Z)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop- 0.1Prct Caustic/10mL (TK3000-Z)
- AQUAPHOENIX SCIENTIFIC PH Test Kit, Octa Slide, 3-10.5 pH (TK9905-Z)
- AQUAPHOENIX SCIENTIFIC PH Test Kit, Bromthymol Blue, 6.0-7.4 (TK9937-Z)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Dairy Farm (TK6850-Z)
- AQUAPHOENIX SCIENTIFIC Orthophosphate TK, Colorimetric, 0-80 ppm (TK9970-Z)
- AQUAPHOENIX SCIENTIFIC Citric Acid, Test Kit, 1 Drop- 0.26 Prcnt (TK1310-Z)
- Aquaphoenix Scientific Chemical Test Strips