Shop All Concrete Floor Coatings
Aquaphalt 6.0
3.5 gal Black, Water-Based Concrete Base
Mfr # AQUAPHALT 6.0
Zoro # G006592759
$63.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 3.5 gal
- For Use With Driveway
- Base Type Water-Based Concrete
- Coverage 5 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aquaphalt 6.0
- MFR # AQUAPHALT 6.0
- Zoro # G006592759
- UPC # 856177003005
- Country of Origin China
- Category Concrete Floor Coatings
Dimensions
Size | 3.5 gal |
Details
Color | Black |
For Use With | Driveway |
Base Type | Water-Based Concrete |
Coverage | 5 sq ft |
Application | Asphalt |
Description
- •Aquaphalt is stronger than typical hot-mix pavements and offers a true permanent solution in only 24 hours
- •Aquaphalt saves both time and money by eliminating the need for costly repeat repairs
- •Aquaphalt may be used year round, even in Winter
- •Simply pour Aquaphalt, add water to active the product and then compact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANO 1 Gallon ExRust, Industrial-Grade Rust Remover (EX011)
- UNGER Telescoping 18 ft. L X 2 in. D Aluminum Extension Pole Blue/White (972960)
- WOOSTER PRODUCTS 1 gal Anti-Slip Floor Coating, Gloss Finish, Gray, 100% Solid Base (WAS-GRY)
- VHT Roll Bar and Chassis, Satin Black, Aerosol Spray Can, 11 Ounce (SP671)
- GENERAL PAINT Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Light Gray, Gallon - 208835 (208835)
- FAMOWOOD 1 gal High Build Coating, High Gloss Finish, Clear (5050110)
- SEAL-ONCE 2 LB Concrete/Masonry Cleaner (SO9102)
- RUST-OLEUM Concrete Etch (238475)
- PLUSH Surface Coating, Plushcolor, Green, 5 gal. (32003)
- RUST-OLEUM 1 gal Traffic Zone Striping Paint, Flat Finish, Black, Water Base (246774)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Pewter, Water Base (320474)
- Aquaphalt 6.0 Concrete Floor Coatings