Shop All Eyewash and Shower Parts and Accessories
Aquanella
Tank Shower Stick, White/Yellow, 36" L
Mfr # F-AQ-2000
Zoro # G7255328
product price: $6,068.99
/ea
Free Shipping & Returns
$6,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 36 in
- For Use With Cooling Tower, Heating Circuit, Spas, Swimming Pools, Water Storage Tank
- Material Ceramic/Stainless Steel
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquanella
- MFR # F-AQ-2000
- Zoro # G7255328
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 6 in |
Length | 36 in |
Height | 6 in |
Depth | 36 in |
Details
For Use With | Cooling Tower, Heating Circuit, Spas, Swimming Pools, Water Storage Tank |
Material | Ceramic/Stainless Steel |
Features | 3 Years of Protection Against Bacteria Infestation, Corrosion, Scale Inhibition |
Standards | Approved By NAMAS Accredited Laboratories, Approved By Water Research Council, Complies with BS6920 PT1, Complies with COSHH Regulation, Complies with Occupational Exposure Limits, Meets Standards of Water Bylaw Schemes |
Color | White, Yellow |
Item | Tank Shower Stick |
Accessory Type | Tank Shower Stick |
Description
Tank Shower Stick, Color White, Yellow, Depth 36 in, Height 6 in, Width 6 in, For Use With Cooling Tower, Heating Circuit, Spas, Swimming Pools, Water Storage Tank, Material Ceramic/Stainless Steel, Features 3 Years of Protection Against Bacteria Infestation, Corrosion, Scale Inhibition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH2X0025VP)
- ZORO SELECT Rebar Spikes, Steel, Black (COMBO 8)
- 5S SUPPLIES 5S Red Tags Wired, 500PK (5SRDTG-500)
- BULLARD Fire/Rescue Helmet, Red, Thermoplastic (URXRDR330)
- HAWS Drench Hose Eye/Face Wash, Wall Mount (8905)
- GLOBAL INDUSTRIAL Replacement ABS Plastic Shower Head For Emergency Shower (708RP539)
- BRADLEY Faucet and Eyewash (S19-500W)
- SPEAKMAN Repair Part Safety Sprayhead Assembly for SE-597 (RPG38-0422)
- BRADLEY Freeze Valve Kit for Safety Showers (S45-1987)
- GUARDIAN EQUIPMENT Backflow Preventer, Brass (L108)
- DUPONT Pirelli Hazmat Valve, 2 Pack (9912200000000200)
- Aquanella Eyewash and Shower Parts and Accessories