Shop All Eyewash and Shower Parts and Accessories
Aquanella
Tank Shower Stick, White/Yellow, 24" L
Mfr # F-AQ-800
Zoro # G7218447
product price: $2,601.99
/ea
Free Shipping & Returns
$2,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cooling Tower, Heating Circuit, Spas, Swimming Pools, Water Storage Tank
- Height 6 in
- Standards Approved By NAMAS Accredited Laboratories, Approved By Water Research Council, Complies with BS6920 PT1, Complies with COSHH Regulation, Complies with Occupational Exposure Limits, Meets Standards of Water Bylaw Schemes
- Length 24 in
- Material Ceramic/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquanella
- MFR # F-AQ-800
- Zoro # G7218447
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 6 in |
Length | 24 in |
Width | 6 in |
Depth | 24 in |
Details
For Use With | Cooling Tower, Heating Circuit, Spas, Swimming Pools, Water Storage Tank |
Standards | Approved By NAMAS Accredited Laboratories, Approved By Water Research Council, Complies with BS6920 PT1, Complies with COSHH Regulation, Complies with Occupational Exposure Limits, Meets Standards of Water Bylaw Schemes |
Material | Ceramic/Stainless Steel |
Features | 3 Year Life Span, Constant Protection, Cost Effective, Environmental Friendly, Exceptional Kill Rates, Improved Water Quality, Low Maintenance, No Power Requirement, Non-Chemical Water Treatment, Non-Hazardous, Non-Toxic, Reduce Hard Water Scaling, Soft Water Corrosion |
Color | White, Yellow |
Item | Tank Shower Stick |
Accessory Type | Tank Shower Stick |
Description
Tank Shower Stick, Color White, Yellow, Depth 24 in, Height 6 in, Width 6 in, For Use With Cooling Tower, Heating Circuit, Spas, Swimming Pools, Water Storage Tank, Material Ceramic/Stainless Steel, Features 3 Year Life Span, Constant Protection, Cost Effective, Environmental Friendly, Exceptional Kill Rates, Improved Water Quality, Low Maintenance, No Power Requirement, Non-Chemical Water Treatment, Non-Hazardous, Non-Toxic, Reduce Hard Water Scaling, Soft Water Corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR40)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 6"x60 ft. (SG3306Y)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (224WBPX)
- MCR SAFETY Gloves, L, PR (MU3213DPL)
- SPEAKMAN Single Head Drench Hose, Wall, 6 ft. (SE-920)
- HUGHES SAFETY SHOWERS Heated Jacket for Gravity-Fed 10GFEW Eyewash Station, 120V AC (10GFEW-BLKT-HT)
- GUARDIAN EQUIPMENT Sign, 3-sided, Ge, Assy (AP250-008T)
- BRADLEY Safety Waste Water Cart for S19-921 (S19-399)
- BRADLEY 1/2" Brass Ball Valve (S27-282)
- BRADLEY Solenoid Valve Assembly (S08-055)
- GUARDIAN EQUIPMENT Valve Stem with O-rings and Spring (AP600-666)
- Aquanella Eyewash Stations and Shower Equipment