Shop All Eyewash and Shower Parts and Accessories
Aquanella
Tank Shower Stick, White/Yellow, 24" L
Mfr # F-AQ-350
Zoro # G7218386
product price: $1,408.99
/ea
Free Shipping & Returns
$1,408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Approved By NAMAS Accredited Laboratories, Approved By Water Research Council, Complies with BS6920 PT1, Complies with COSHH Regulation, Complies with Occupational Exposure Limits, Meets Standards of Water Bylaw Schemes
- Height 6 in
- Features 3 Year Life Span, Constant Protection, Cost Effective, Environmental Friendly, Exceptional Kill Rates, Improved Water Quality, Low Maintenance, No Power Requirement, Non-Chemical Water Treatment, Non-Hazardous, Non-Toxic, Reduce Hard Water Scaling, Soft Water Corrosion
- Color White, Yellow
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquanella
- MFR # F-AQ-350
- Zoro # G7218386
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 6 in |
Width | 6 in |
Length | 24 in |
Depth | 24 in |
Details
Standards | Approved By NAMAS Accredited Laboratories, Approved By Water Research Council, Complies with BS6920 PT1, Complies with COSHH Regulation, Complies with Occupational Exposure Limits, Meets Standards of Water Bylaw Schemes |
Features | 3 Year Life Span, Constant Protection, Cost Effective, Environmental Friendly, Exceptional Kill Rates, Improved Water Quality, Low Maintenance, No Power Requirement, Non-Chemical Water Treatment, Non-Hazardous, Non-Toxic, Reduce Hard Water Scaling, Soft Water Corrosion |
Color | White, Yellow |
Material | Ceramic/Stainless Steel |
Item | Tank Shower Stick |
For Use With | Cooling Tower, Heating Circuit, Spas, Swimming Pools, Water Storage Tank |
Accessory Type | Tank Shower Stick |
Description
Tank Shower Stick, Color White, Yellow, Depth 24 in, Height 6 in, Width 6 in, For Use With Cooling Tower, Heating Circuit, Spas, Swimming Pools, Water Storage Tank, Material Ceramic/Stainless Steel, Features 3 Year Life Span, Constant Protection, Cost Effective, Environmental Friendly, Exceptional Kill Rates, Improved Water Quality, Low Maintenance, No Power Requirement, Non-Chemical Water Treatment, Non-Hazardous, Non-Toxic, Reduce Hard Water Scaling, Soft Water Corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 9W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- ILC DOVER Sentenel(TM) Head Cover, White, PK10 (S-4001-10)
- ROCKFORD SILK SCREEN PROCESS Traffic Cone Collar, Waterproof Cloth Vinyl, 10 1/2 in H, Yellow (CS-14)
- MCR SAFETY Economy Cd Grain Cowhide Driver, M, PK12 (3202M)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, Plastic (G1902P)
- HAWS Test Tag (SP170)
- HAWS 12 Gauge Galvanized Steel (3202)
- BRADLEY Emergency Inspection Tag (204-421)
- BRADLEY Stainless Handle with Ball Valve (S30-070)
- BRADLEY Emergency Shower Tester, Yellow (S19-330ST)
- RADIANS Alarm System For REW0116 & 01116 Gravity Fed Emergency Eyewash Stations (REWALARM)
- Aquanella Eyewash Stations and Shower Equipment