Shop All Pool Cleaners
This Product is Discontinued
Aquafirst
Robotic Pool Cleaner, In-Ground, 60 ft. (Discontinued)
Mfr # NE3300F
Zoro # G9324664
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pool Type In-Ground
- Pool Cleaner Type Wall Climber
- Filter Performance 5,000 gph
- Cord Length 60 ft
- Remote Control No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquafirst
- MFR # NE3300F
- Zoro # G9324664
- UPC # 672875600786
- Country of Origin United States
- Category Pool Cleaners
Dimensions
Cord Length | 60 ft |
Details
Item | Robotic Pool Cleaner |
Pool Type | In-Ground |
Pool Cleaner Type | Wall Climber |
Filter Performance | 5,000 gph |
Remote Control | No |
Includes | Cord, Filter Bag, Transformer |
Voltage | 24 V |
Description
Robotic Pool Cleaner, Pool Type In-Ground, Pool Cleaner Type Wall Climber, Filter Performance 5,000 gph, Cord Length 60 ft, Voltage 24 V, Remote Control No, Includes Cord, Filter Bag, Transformer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.