Shop All Clawfoot Bathtub Faucets
Aqua Vintage
Wall Mount Clawfoot Tub Faucet, Matte Black
Mfr # AE7T0WLL
Zoro # G504245126
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 9.44
- Features Solid brass construction, Drip-free ceramic disc cartridge, Tub wall mount with 3-3/8" centers spread, 3/4"-14 NPS connection, Vacuum breaker backflow prevention on hand shower, Elegant crystal lever handle, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Different handle options available, Corrosion-resistant finish, Designed for long-lasting durability
- Includes Faucet;Mounting Hardware
- Weight 8.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE7T0WLL
- Zoro # G504245126
- UPC # 196507006499
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 9.44 |
Width | 9.44 |
Length | 7.19 |
Details
Finish | Matte Black |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Tub wall mount with 3-3/8" centers spread, 3/4"-14 NPS connection, Vacuum breaker backflow prevention on hand shower, Elegant crystal lever handle, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Different handle options available, Corrosion-resistant finish, Designed for long-lasting durability |
Includes | Faucet;Mounting Hardware |
Weight | 8.27 |
Material | Brass |
Color | Matte Black |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium matte black finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Gerber Style Bee-HiveTub Strainer Grid W/ Screw (D327-26)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGT15838S)
- DANCO Ballcock Shank Gasket Black Rubber (40141B)
- LEGEND VALVE 1 x 3/4 T4410NL PAK x M1/4 BEN (313-330NL)
- AQUA VINTAGE Gooseneck Clawfoot Tub Faucet Body Only, Polished Chrome (AET200-1)
- AQUA VINTAGE Wall Mount Clawfoot Tub Faucet Body Only, Polished Chrome (AET100-1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE558T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE55T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE557T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (KS285C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC75T2)
- Aqua Vintage Clawfoot Bathtub Faucets