Shop All Clawfoot Bathtub Faucets
Aqua Vintage
Wall Mount Clawfoot Tub Faucet Body Only, Polished Chrome
Mfr # AET100-1
Zoro # G3922345
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant false
- Finish Polished Chrome
- Material Brass
- Warranty 1
- DOE Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AET100-1
- Zoro # G3922345
- UPC # 663370459757
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Item Height (Inch) | 5.81 |
Item Width (Inch) | 7 |
Item Length (Inch) | 8.19 |
Details
Item | Tub Faucet Body |
ADA Compliant | false |
Finish | Polished Chrome |
Material | Brass |
Warranty | 1 |
DOE Certified | false |
Low Lead Compliant | false |
Theme | Traditional |
Item Weight (lbs) | 5.35 |
CEC Certified | false |
Prop 65 Label | true |
Collection | Vintage |
Share H&C Handle Item# | No Handle |
UPC/CUPC Certified | true |
Description
The Aqua Vintage AET100-1 is a wall-mount clawfoot tub faucet body only, with no handle. Constructed from solid brass, this faucet body is durable and brilliantly designed with a drip-free ceramic disc cartridge, for long-lasting use in the bathtub. This faucet body is sporting a chrome finish that defines its curved design. This is a faucet body only, and the handle is not included with this product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 1/2 x 3/8 in, NPT (ZUSA-PF-10613)
- ZORO SELECT Wye with 45 Deg Bend, 4 In Hub (1WHX1)
- DANCO Faucet Cartridge Br-1 Bradley (80461)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 4mm Tube Size, Black (ZUSA-TF-PTC-133)
- AQUA VINTAGE Gooseneck Clawfoot Tub Faucet Body Only, Polished Chrome (AET200-1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (KS285C)
- CAMBRIDGE PLUMBING Complete Plumbing Package for Free Standing Tubs w No Faucet Holes (CAM150-PKG-CP)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS269AB)
- CAMBRIDGE PLUMBING Complete Oil Rubbed Bronze Free Standing Plumbing Package for Clawfoot Tub (CAM463D-2-PKG-ORB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC53T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC75T2)
- Aqua Vintage Bathtub Faucets & Accessories