Shop All Bathtub Parts & Accessories
Aqua Vintage
Vintage Clawfoot Tub Faucet Cradle, Polished Chrome
Mfr # AET1010-1
Zoro # G3746103
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Warranty 1
- Low Lead Compliant false
- Collection Vintage
- CEC Certified false
- DOE Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AET1010-1
- Zoro # G3746103
- UPC # 663370459764
- Country of Origin Taiwan, Province of China
- Category Bathtub Parts & Accessories
Dimensions
Item Height (Inch) | 6.5 |
Item Length (Inch) | 5.5 |
Item Width (Inch) | 1.38 |
Details
Item | Cradle |
Finish | Polished Chrome |
Warranty | 1 |
Item Weight (lbs) | 0.72 |
Low Lead Compliant | false |
Collection | Vintage |
CEC Certified | false |
DOE Certified | false |
UPC/CUPC Certified | false |
Theme | Traditional |
Material | Brass |
Prop 65 Label | true |
ADA Compliant | false |
Share H&C Handle Item# | No Handle |
Description
AET1010-1 is a clawfoot tub faucet cradle from the Aqua Vintage Collection. This faucet is very durable, but that is to be expected from the solid brass construction this product is made from. The finish of this part is chrome, but is also available in polished brass, oil rubbed bronze and Brushed Nickel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 2" BLACK NIPPLE (355-122E)
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Inline (LFPP6VFC6)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PLCD42004)
- LEGEND VALVE 1" x 12" 316 SS NIPPLE (316-116)
- AQUA VINTAGE Swivel Elbows for Tub Faucet, Polished Chrome (AE3SE1)
- AQUA VINTAGE Swing Arms for Wall Mount Clawfoot Tub Faucet, Chrome (AET135-1)
- ENCORE Tub and Shower Handle (SS15-Y010-60)
- KOHLER Tone Rite-Temp Trim Vibrant Brushed Moderne Brass (TS23954-4-2MB)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Chrome (38080-CP)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (958290-CP)
- PFISTER Tub/Shower Trim, 1-Handle, Weller, Nickel (LG89-8WRK)
- Aqua Vintage Bathtub Faucets & Accessories