Shop All Bathtub Parts & Accessories
Aqua Vintage
Vintage 2" Tub Faucet Riser, Polished Chrome
Mfr # AE2RS1
Zoro # G3749524
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- DOE Certified false
- ADA Compliant false
- Low Lead Compliant false
- Warranty 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE2RS1
- Zoro # G3749524
- UPC # 663370462863
- Country of Origin Taiwan, Province of China
- Category Bathtub Parts & Accessories
Dimensions
Item Length (Inch) | 2.19 |
Item Width (Inch) | 2 |
Item Height (Inch) | 2.69 |
Details
Item | Tub Risers |
Finish | Polished Chrome |
Material | Brass |
DOE Certified | false |
ADA Compliant | false |
Low Lead Compliant | false |
Warranty | 1 |
Prop 65 Label | true |
UPC/CUPC Certified | false |
Share H&C Handle Item# | No Handle |
Collection | Vintage |
CEC Certified | false |
Theme | Traditional |
Item Weight (lbs) | 1.08 |
Description
The graceful design of this tub riser set will complete your deck mount tub filler installation effortlessly and add additional height. Pair this riser with a tub filler of the same finish for a cohesive styling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSMART Tankless Water Htr 18 Kw (ECO18)
- KOHLER Tripoint Fv Service Kit, 1.6 Gpf (1388857-CP)
- OAKBROOK COLLECTION Faucet Cartridge For Ob (RP 20005C)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1020UEE)
- AQUA VINTAGE Swing Arms for Wall Mount Clawfoot Tub Faucet, Chrome (AET135-1)
- AQUA VINTAGE Vintage Clawfoot Tub Faucet Cradle, Polished Chrome (AET1010-1)
- AQUA VINTAGE Swivel Elbows for Tub Faucet, Polished Chrome (AE3SE1)
- WATCO One-Hole Bath Overflow Plate Includes Overflow and Screw, Chrome (18001-CP)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper w-Bushing Trim, Chrome (58190-CP)
- WATCO Trip Lever Bath Overflow Plate Kit, Brushed Nickel (18702-BN)
- ZURN P6000-QFC-30 - Flanged Tube With Elbow, Nut and Gasket (P6000-QFC-30)
- Aqua Vintage Bathtub Faucets & Accessories