Shop All Bathtub Parts & Accessories
Aqua Vintage
Swivel Elbows for Tub Faucet, Polished Chrome
Mfr # AE3SE1
Zoro # G3749034
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Brass
- Theme Traditional
- Low Lead Compliant false
- Prop 65 Label true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE3SE1
- Zoro # G3749034
- UPC # 663370459955
- Country of Origin Taiwan, Province of China
- Category Bathtub Parts & Accessories
Dimensions
Item Width (Inch) | 2.13 |
Item Length (Inch) | 4.56 |
Item Height (Inch) | 1.13 |
Details
Item | Swivel Elbows for Tub Faucet, Polished Chrome |
Finish | Polished Chrome |
Material | Brass |
Item Weight (lbs) | 1.32 |
Theme | Traditional |
Low Lead Compliant | false |
Prop 65 Label | true |
Collection | Vintage |
DOE Certified | false |
ADA Compliant | false |
UPC/CUPC Certified | false |
Escutcheon Included | false |
Warranty | 1 |
CEC Certified | false |
Description
An undertone of elegance is carried through these tub supply elbows. Designed to be paired with a clawfoot tub filler, admire the detail within the polished chrome finish. These are used to mount your tub faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris by Push-In Elbow, 1/4 in Nominal, FNPT x Tube, 290 psi Pressure, Brass/Nylon, Domestic (30095614)
- ZORO SELECT 4" x 3 ft. Non-Threaded Black Pipe Sch 40 (21220LS)
- THRIFCO PLUMBING 1-1/2 Inch ABS Solvent P-Trap, H x H (6793201)
- UDP UDP T34 Series T34005002/RBBO Flexible Bilge Hose, 1-1/8 in ID, Polyethylene, Milky White (T34005002/RBBO)
- AQUA VINTAGE Swing Arms for Wall Mount Clawfoot Tub Faucet, Chrome (AET135-1)
- LARSEN SUPPLY CO Chr Shwr Drain Cover (03-1361)
- WATCO One-Hole Bath Overflow Plate Includes Overflow and Screw, Chrome (18001-CP)
- ANZZI Galleon 48" x 58" Frameless Brushed Nickel TSUNAMI GUARD Tub Door (SD-AZ054-01BN)
- PRIME-LINE Tub Enclosure Bottom Guide, Workright Products, Clear Plastic, Snap-In Single Pack (M 6144)
- DELTA Monitor(R) 14 Series Tub & Shower Trim - Less Head (T14467-SSLHD)
- KOHLER Tone Rite-Temp B/S Trim 1.75 GPM Matte Black with Moderne Brass (TS27421-4G-BMB)
- Aqua Vintage Bathtub Faucets & Accessories