Kingston Brass AE8157DL Wall Mount Tub Filler with Hand Shower Brushed Brass
Mfr # AE8157DL
Zoro # G703995716
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE8157DL
- Zoro # G703995716
- UPC # 663370543562
- Country of Origin Unknown
- Category Kitchen Faucets
Description
From the kitchen to the bathroom, the Concord Collection boasts bold, sleek design with its cylindrical metal handles. As the perfect complement to your tub, the Concord 7-inch wall mount tub filler's tasteful charm will surely complete your home's decor for years to come, with the help of its state-of-the-art brass construction and superior matte black color finish by Kingston Brass. Wall mount clawfoot tub faucets are the perfect fusion fixture that adds decorative flair to your home bathroom because of its unique architectural elements. A hand shower is included. Bedeck your home with the help of the Concord 7-Inch Adjustable Wall Mount Tub Filler's polished glamour. Flash the radical brilliance of contemporary trends with the Concord Collection. A convenient hand shower is included to further enhance and ease your bathing experience.
Features- Solid brass construction
- Drip-free ceramic disc cylinder
- Deck mount 2-hole installation
- 7.0 Gpm/26.5 Lpm spout flow rate at 80 psi
- Includes hand shower
- Lever handles meet ada guidelines
- Collection: Concord
- Finish: Satin Brass
- Theme: Modern
- Material: Brass
- Faucet Holes: 2
- Flow Rate GPM: 7.0
- Faucet Centers: 6.937"
- Spout Height: 8.312"
- Spout Clearance: 4.125"
- Country of Origin: Taiwan
- Dimension: 5.13" H x 6.94" W x 8.31" L
- Weight: 8.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (95325)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 13 10)
- TECTITE BY APOLLO 1 in. Brass Push-To-Connect x CTS Street Slip Adapter (FSBSLA1)
- STREAMLINE 1/2" C x 1" FPT Copper Reducing Tee (A 01570NL)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Kitchen/Bathroom Faucet (B-0232)
- MOEN Handle Kit, Chrome, Single Lever (94740)
- KINGSTON BRASS KS1172PL Heritage Bridge Kitchen Faucet, Polished Brass (KS1172PL)
- DOMINION COMMERCIAL FAUCETS 4" Mount, Commercial Gooseneck Bar Faucet (77-9009)
- PERRIN & ROWE Holborn Bridge Kitchen Faucet With C-Spout And Side Spray (U.4273LS-PN-2)
- HAMILTON BEACH Hamilton Beach 37533NR 10 Cups Rice Cooker (37533NR)
- BUNN Dispensing Faucet For Bunn - Part# 7094-1 (7094-1)
- Aqua Vintage Kitchen Faucets