Shop All Bathtub Faucets
Aqua Vintage
Down Spout Tub Faucet Body Only, Brushed Nickel
Mfr # AET400-8
Zoro # G3908844
product price: $311.97
/ea
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant false
- Material Brass
- Theme Traditional
- Prop 65 Label true
- CEC Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AET400-8
- Zoro # G3908844
- UPC # 663370459788
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Item Length (Inch) | 8.75 |
Item Height (Inch) | 3.38 |
Item Width (Inch) | 3.94 |
Details
Item | Tub Faucet Body |
ADA Compliant | false |
Finish | Brushed Nickel |
Material | Brass |
Item Weight (lbs) | 3.69 |
Theme | Traditional |
Prop 65 Label | true |
CEC Certified | false |
Share H&C Handle Item# | No Handle |
Warranty | 1 |
Collection | Vintage |
UPC/CUPC Certified | true |
Low Lead Compliant | false |
DOE Certified | false |
Description
The Aqua Vintage AET400-8 is a wall mount clawfoot tub faucet body only, with no handle. Made from solid brass this tub faucet is durable with traditional styling that attracts and makes interior feel complete. The faucet is 3-3/8" wall mount installation and fits snuggly in almost all environments. This faucet has a Brushed Nickel finish, but is also available in polished brass, chrome and oil rubbed bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2F2M-F)
- ZORO SELECT Tubing, 7/16 In OD, 100 Ft L, Natural (HDPE716ANA)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2005)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ER-0)
- US HARDWARE Tub Shwr Divtr Cncl Chm 3-3/8 (P-671B)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- HOME PLUS Tub Faucet 2H Chrm (356401)
- VALTERRA Valterra Products PF214304 Brass Two-Handle Garden Tub Faucet with Adjustable Center; Chrome - 8 x 24 in. (PF214304)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- Aqua Vintage Bathtub Faucets