Shop All Bathtub Faucets
Aqua Vintage
CCK8408DL Freestanding Tub Faucet with Supply Line, Stop Valve, Brushed Nickel
Mfr # CCK8408DL
Zoro # G702835280
product price: $903.44
/ea
Free Shipping & Returns
$903.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-5/8" spout reach, 27-3/4" height from the floor, Lever handles meet ADA guidelines, Corrosion-resistant finish
- Weight 15.45
- Width 11.63
- Length 12.69
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # CCK8408DL
- Zoro # G702835280
- UPC # 663370763649
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Width | 11.63 |
Length | 12.69 |
Height | 35.94 |
Details
Features | Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-5/8" spout reach, 27-3/4" height from the floor, Lever handles meet ADA guidelines, Corrosion-resistant finish |
Weight | 15.45 |
Color | Brushed Nickel |
Material | Brass |
Includes | Faucet;Mounting Hardware |
Finish | Brushed Nickel |
Description
Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Concord freestanding tub faucet with supply line, stop valve will surely complete your refined bathroom decorum with the help of its premium, glistening brushed nickel finish and hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 100m, PK20 (255104-75)
- ANVIL 2" x 1" x 1" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300050200)
- PLUMB PAK Faucet Spray Head Rpl Brsh Nkl (PP815-2BN)
- CALEFFI 521619Ac 1" Sweat Thermo (521619AC)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- US HARDWARE Tub Shwr Divtr Cncl Chm 3-3/8 (P-671B)
- HOME PLUS Tub Faucet 2H Chrm (356401)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- Aqua Vintage Bathtub Faucets & Accessories