Shop All Bathtub Faucets
Aqua Vintage
CCK8408DKL Freestanding Tub Faucet with Supply Line, Stop Valve, Brushed Nickel
Mfr # CCK8408DKL
Zoro # G402835313
product price: $948.94
/ea
Free Shipping & Returns
$948.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet;Mounting Hardware
- Length 12.56
- Features Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-5/8" spout reach, 27-3/4" height from floor, Lever handles meet ADA guidelines, Corrosion-resistant finish
- Color Brushed Nickel
- Height 35.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # CCK8408DKL
- Zoro # G402835313
- UPC # 663370763762
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Length | 12.56 |
Height | 35.94 |
Width | 11.63 |
Details
Includes | Faucet;Mounting Hardware |
Features | Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-5/8" spout reach, 27-3/4" height from floor, Lever handles meet ADA guidelines, Corrosion-resistant finish |
Color | Brushed Nickel |
Material | Brass |
Weight | 15.45 |
Finish | Brushed Nickel |
Description
Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Concord freestanding tub faucet will surely complete your refined bathroom decorum with the help of its premium, glistening brushed nickel finish and hand shower. The solid brass construction also makes for a heavy, quality made product. Includes hand shower, water supply lines and shut off valves.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE Service Mop Sink, 17-11/16x22x16-3/4 (16)
- ZORO SELECT 1" NPT x Female NPT Steel Merchant Coupling Class 150 (71105)
- DELTA Universal Showering Components In2Ition 4-Setting Two-In-One Shower (75491SN)
- SLOAN Gasket A31 Gasket (48 Pack) (5301139)
- DELTA Galeon: 14 Series Tub Trim (T14172-BL)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- CASTELLO USA Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-MB)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- Aqua Vintage Bathtub Faucets