Shop All Bathtub Faucets
Aqua Vintage
CCK8401DL Freestanding Tub Faucet with Supply Line, Stop Valve, Polished Chrome
Mfr # CCK8401DL
Zoro # G902835387
product price: $812.44
/ea
Free Shipping & Returns
$812.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35.94
- Weight 15.45
- Features Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-5/8" spout reach, 27-3/4" height from the floor, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
- Width 11.63
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # CCK8401DL
- Zoro # G902835387
- UPC # 663370763632
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Height | 35.94 |
Width | 11.63 |
Length | 12.69 |
Details
Weight | 15.45 |
Features | Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-5/8" spout reach, 27-3/4" height from the floor, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Finish | Polished Chrome |
Material | Brass |
Color | Polished Chrome |
Includes | Faucet;Mounting Hardware |
Description
Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Concord freestanding tub faucet with supply line, stop valve will surely complete your refined bathroom decorum with the help of its premium, glistening polished chrome finish and hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Thermaline - 1 Foot Heater Kit (RK-TL-1H)
- JONES STEPHENS Waste Connector, 1 1/2"x1, 1/2" FIPxOD (T75150)
- MOEN Doux Hand Towel Bar (YB0286BN)
- STEEL & OBRIEN 3" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-3-ALUMINUM)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-3105/26)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-BN)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- Aqua Vintage Bathtub Faucets