Aqua Vintage AE8155DL Wall Mount Tub Filler with Hand Shower; Oil Rubbed Bronze - 5.13 x 6.94 x 8.31 in.
Mfr # AE8155DL
Zoro # G803995814
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE8155DL
- Zoro # G803995814
- UPC # 663370543555
- Country of Origin Unknown
- Category Kitchen Faucets
Description
From the kitchen to the bathroom, the Concord Collection boasts bold, sleek design with its cylindrical metal handles. As the perfect complement to your tub, the Concord 7-inch wall mount tub filler's tasteful charm will surely complete your home's decor for years to come, with the help of its state-of-the-art brass construction and superior matte black color finish by Kingston Brass. Wall mount clawfoot tub faucets are the perfect fusion fixture that adds decorative flair to your home bathroom because of its unique architectural elements. A hand shower is included. Bedeck your home with the help of the Concord 7-Inch Adjustable Wall Mount Tub Filler's polished glamour. Flash the radical brilliance of contemporary trends with the Concord Collection. A convenient hand shower is included to further enhance and ease your bathing experience.
Features- Solid brass construction
- Drip-free ceramic disc cylinder
- Deck mount 2-hole installation
- 7.0 Gpm/26.5 Lpm spout flow rate at 80 psi
- Includes hand shower
- Lever handles meet ada guidelines
- Collection: Concord
- Finish: Oil Rubbed Bronze
- Theme: Modern
- Material: Brass
- Faucet Holes: 2
- Flow Rate GPM: 7.0
- Faucet Centers: 6.937"
- Spout Height: 8.312"
- Spout Clearance: 4.125"
- Country of Origin: Taiwan
- Dimension: 5.13" H x 6.94" W x 8.31" L
- Weight: 8.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 6 H, 2 PK (AFC-BG3C-S-2p-16152)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X10)
- L.H. DOTTIE L.H. Dottie 2'' x 100' Pipe Wrap (10 Mil), 24PK (210)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 12 In (0500175153)
- ELKAY Elkay 8" Centers Wall Faucet 12" Arc Tube Spout 4" Wsbld Hdl Inlets (LK940AT12T4H)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 6" Handle (LK810GN04T4)
- ZURN Z6920-XL-ADM-1 Gooseneck Se (Z6920-XL-ADM-1)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0047-UA)
- MARKET FORGE Kettle Faucet , 1-1/2" Draw Off Valve (1106230)
- DURA FAUCET SINGLE LEVER RV LAVATORY FAUCET - CHROME POLISHED (DF-PL100-CP)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-1042)
- Aqua Vintage Kitchen Faucets