Aqua Vintage AE8150DX Wall Mount Tub Filler with Hand Shower; Matte Black - 5.13 x 6.94 x 8.31 in.
Mfr # AE8150DX
Zoro # G803995760
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE8150DX
- Zoro # G803995760
- UPC # 663370543524
- Country of Origin Unknown
- Category Kitchen Faucets
Description
From the kitchen to the bathroom, the Concord Collection boasts bold, sleek design with its cylindrical metal handles. As the perfect complement to your tub, the Concord 7-inch wall mount tub filler's tasteful charm will surely complete your home's decor for years to come, with the help of its state-of-the-art brass construction and superior matte black color finish by Kingston Brass. Wall mount clawfoot tub faucets are the perfect fusion fixture that adds decorative flair to your home bathroom because of its unique architectural elements. A hand shower is included. Bedeck your home with the help of the Concord 7-Inch Adjustable Wall Mount Tub Filler's polished glamour. Flash the radical brilliance of contemporary trends with the Concord Collection. A convenient hand shower is included to further enhance and ease your bathing experience.
Features- Solid brass construction
- Drip-free ceramic disc cylinder
- Deck mount 2-hole installation
- 7.0 Gpm/26.5 Lpm spout flow rate at 80 psi
- Includes hand shower
- Cross handles for easy rotation
- Collection: Concord
- Finish: Matte Black
- Theme: Modern
- Material: Brass
- Faucet Holes: 2
- Flow Rate GPM: 7.0
- Faucet Centers: 6.937"
- Spout Height: 8.312"
- Spout Clearance: 4.125"
- Country of Origin: Taiwan
- Dimension: 5.13" H x 6.94" W x 8.31" L
- Weight: 8.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Male NPT Malleable Iron 45 Degrees Street Elbow (783Y46)
- HOSE MASTER 1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ050SMU120)
- AMERICAN STANDARD Spray Assemb-Spray Hose F/Blake (M953666-0750A)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Satin Nickel (HPG7236WHP-07)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4744APC-2)
- KOHLER Riff Single-Handle Bar Sink Faucet (23833-2BZ)
- WESTBRASS Velosah Contemporary 9" Hot Water Dispenser and Tank in Polished Chrome (D271HFP-26)
- DELTA Broderick Single Handle Pull-Down Kitchen Faucet (9190-AR-DST)
- KIBI Bari Single Handle Pull Down Kitchen & Bar Sink Faucet, Brushed Nickle (KKF2015BN)
- DELTA Commercial 1 or 3 Hole Essa 1Hdl, PulDown, BrPrpFaucet ArStinles (9913-AR-DST)
- VALTERRA KITCHEN FAUCET, 8IN, 2 LEVER, 1/4 TURN, PLASTIC, WHITE (PF221201)
- Aqua Vintage Kitchen Faucets & Accessories