Aqua Vintage AE8150DL Wall Mount Tub Filler with Hand Shower; Matte Black - 5.13 x 6.94 x 8.31 in.
Mfr # AE8150DL
Zoro # G503995718
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE8150DL
- Zoro # G503995718
- UPC # 663370543586
- Country of Origin Unknown
- Category Kitchen Faucets
Description
From the kitchen to the bathroom, the Concord Collection boasts bold, sleek design with its cylindrical metal handles. As the perfect complement to your tub, the Concord 7-inch wall mount tub filler's tasteful charm will surely complete your home's decor for years to come, with the help of its state-of-the-art brass construction and superior matte black color finish by Kingston Brass. Wall mount clawfoot tub faucets are the perfect fusion fixture that adds decorative flair to your home bathroom because of its unique architectural elements. A hand shower is included. Bedeck your home with the help of the Concord 7-Inch Adjustable Wall Mount Tub Filler's polished glamour. Flash the radical brilliance of contemporary trends with the Concord Collection. A convenient hand shower is included to further enhance and ease your bathing experience.
Features- Solid brass construction
- Drip-free ceramic disc cylinder
- Deck mount 2-hole installation
- 7.0 Gpm/26.5 Lpm spout flow rate at 80 psi
- Includes hand shower
- Lever handles meet ada guidelines
- Collection: Concord
- Finish: Matte Black
- Theme: Modern
- Material: Brass
- Faucet Holes: 2
- Flow Rate GPM: 7.0
- Faucet Centers: 6.937"
- Spout Height: 8.312"
- Spout Clearance: 4.125"
- Country of Origin: Taiwan
- Dimension: 5.13" H x 6.94" W x 8.31" L
- Weight: 8.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK BUSHING REDUCE 3/4X1/2"" (49001)
- SYMMONS wall, Shower Head, Polished Chrome, Wall (4-150)
- ZORO SELECT 1-1/2" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKU1)
- ZORO SELECT 2-1/2" MNPT SS Hex Head Plug (4307001618)
- DELTA Foundations Single Handle Kitchen Faucet (B1310LF)
- KINGSTON BRASS KS214M 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS214M)
- DELTA Electronic, 8" Mount, 1 or 3 Hole Kitchen Faucet (9197T-RB-DST)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Brushed Nickle (KKF2016BN)
- SPEAKMAN Neo Sensor Pull Down Kitchen Faucet - PC (SBS-1042)
- ELKAY Harmony Single Hole Kitchen Faucet, Chrome (LKHA1041CR)
- T&S BRASS Faucet, Deck Mount - 8" Center (B-1120-LN)
- Aqua Vintage Kitchen Faucets & Accessories