Shop All Clawfoot Bathtub Faucets
Aqua Vintage
Aqua Vintage AE8101DL 7 in. Concord Deck Mount Clawfoot Tub Faucet with Hand Shower; Polished Chrome
Mfr # AE8101DL
Zoro # G903692866
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE8101DL
- Zoro # G903692866
- UPC # 663370543425
- Country of Origin Unknown
- Category Clawfoot Bathtub Faucets
Description
Embrace refined geometry in the contemporary with the tub faucet from the Concord Collection. Supported by a solid brass construction. the faucet features a 7.0 GPM at 80 PSI water flow rate paired with the reassuring assistance of a handshower manufactured to provide a water flow rate of 1.8 GPM at 80 PSI. Envision pristine style within your bathroom with the addition of this faucet. compatible with an array of modern themes through its sleek and streamlined construction given reliability by a tarnish-resistant finish and 10-Year Limited warranty. FeaturesSolid brass constructionDeck mount 2-hole installation7.0 Gpm/26.5 Lpm spout flow rate at 80 psi1.8 Gpm/6.8 Lpm hand shower flow rate at 80 psiCorrosion-resistant finishLever handles meet ada guidelinesSpecificationsCollection: ConcordFinish: Polished ChromeTheme: ModernMaterial: BrassFaucet Holes: 2Flow Rate GPM: 7.0Faucet Centers: 6.937"Spout Height: 8.312"Spout Clearance: 4.125"Country of Origin: TaiwanDimension: 4.69" H x 6.94" W x 9.31" LWeight: 9.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, 4.3 psi (DX1002-44)
- ZORO SELECT 90 Deg Long Sweep Elbow, 4 In Hub (1WHZ1)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Brushed Nickel (T-2302-BN)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-614)
- AQUA VINTAGE Wall Mount Clawfoot Tub Faucet Body Only, Polished Chrome (AET100-1)
- AQUA VINTAGE Gooseneck Clawfoot Tub Faucet Body Only, Polished Chrome (AET200-1)
- CAMBRIDGE PLUMBING Complete Oil Rubbed Bronze Free Standing Plumbing Package for Clawfoot Tub (CAM463D-2-PKG-ORB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE8155DX)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE305T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE53T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Nickel, Wall Mount (KS266PN)
- Aqua Vintage Bathtub Faucets & Accessories