Aqua Vintage AE8100DX Deck Mount Tub Filler with Hand Shower; Matte Black - 4.69 x 6.94 x 9.31 in.
Mfr # AE8100DX
Zoro # G803995708
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE8100DX
- Zoro # G803995708
- UPC # 663370543401
- Country of Origin Unknown
- Category Kitchen Faucets
Description
From the kitchen to the bathroom, the Concord Collection boasts bold, sleek design with its cylindrical metal handles. As the perfect complement to your tub, the Concord 7-inch deck mount tub filler's tasteful charm will surely complete your home's decor for years to come, with the help of its state-of-the-art bras sconstruction and superior matte black color finish by Kingston Brass. To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass deck-mount clawfoot tub faucet for a reliable complement to your clawfoot tub. A hand shower is included. Complete your refined bathroom decorum with the help of this deck-mount clawfoot tub faucet's premium glisten. Flash the radical brilliance of contemporary trends with the Concord Collection. A convenient hand shower is included to further enhance and ease your bathing experience.
Features- Solid brass construction
- Drip-free ceramic disc cylinder
- Deck mount 2-hole installation
- 7.0 Gpm/26.5 Lpm spout flow rate at 80 psi
- Includes hand shower
- Cross handles for easy rotation
- Collection: Concord
- Finish: Matte Black
- Theme: Modern
- Material: Brass
- Faucet Holes: 2
- Flow Rate GPM: 7.0
- Faucet Centers: 6.937"
- Spout Height: 8.312"
- Spout Clearance: 4.125"
- Country of Origin: Taiwan
- Dimension: 4.69" H x 6.94" W x 9.31" L
- Weight: 9.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 5X12 Grb Std Blk Erw Nipple (0330060203)
- WATTS T and P Relief Valve, 3/4 In. Outlet (LLL100XL)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 10W (PKC-1-208/240)
- TOTO Standard Ecopower 0.35 Gpm Electronic To (TELS103#CP)
- PFISTER 1-Handle Kitchen Faucet Job Pack Polished Chrome (J134-144C)
- PEERLESS Apex Two Handle Kitchen Faucet (P299575LF)
- SHARPTOOLS X-210P Kohler; 0.5 x 27 in. Thread; Faucet Seat (SH565671)
- MOEN Whitmore Spot Resist Stainless One-Handle High Arc Kitchen Faucet (87044SRS)
- SPEAKMAN Neo Sensor Pull Down Kitchen Faucet - SS (SBS-1042-SS)
- T&S BRASS Faucet, 4"Deck , 6"Spt, Leadfree (B0228)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Kitchen, w/Side Spray, SS (LK800GN08L2)
- Aqua Vintage Kitchen Faucets