Aqua Vintage AE8100DL Deck Mount Tub Filler with Hand Shower; Matte Black - 4.69 x 6.94 x 9.31 in.
Mfr # AE8100DL
Zoro # G103995743
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE8100DL
- Zoro # G103995743
- UPC # 663370543463
- Country of Origin Unknown
- Category Kitchen Faucets
Description
From the kitchen to the bathroom, the Concord Collection boasts bold, sleek design with its cylindrical metal handles. As the perfect complement to your tub, the Concord 7-inch deck mount tub filler's tasteful charm will surely complete your home's decor for years to come, with the help of its state-of-the-art bras sconstruction and superior matte black color finish by Kingston Brass. To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass deck-mount clawfoot tub faucet for a reliable complement to your clawfoot tub. A hand shower is included. Complete your refined bathroom decorum with the help of this deck-mount clawfoot tub faucet's premium glisten. Flash the radical brilliance of contemporary trends with the Concord Collection. A convenient hand shower is included to further enhance and ease your bathing experience.
Features- Solid brass construction
- Drip-free ceramic disc cylinder
- Deck mount 2-hole installation
- 7.0 Gpm/26.5 Lpm spout flow rate at 80 psi
- Includes hand shower
- Lever handles meet ada guidelines
- Collection: Concord
- Finish: Matte Black
- Theme: Modern
- Material: Brass
- Faucet Holes: 2
- Flow Rate GPM: 7.0
- Faucet Centers: 6.937"
- Spout Height: 8.312"
- Spout Clearance: 4.125"
- Country of Origin: Taiwan
- Dimension: 4.69" H x 6.94" W x 9.31" L
- Weight: 9.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Solenoid Assembly (EP92546)
- ANVIL 66 3/4 GAL WLD BM ATTCH W/BOLT (0500300439)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Brass (RS15-UB)
- AQUAPLUMB Drain Opener Sulfuric Acid Qt (DC1Q)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (K-59)
- DELTA 8" Mount, Commercial 3 Hole Single Handle Kitchen Faucet (100LF-WF)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (527-ABCP)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Ss (951-158S)
- COMPONENT HARDWARE Encore 4" OC Deck Mount Faucet with 6" Swivel Spout (KL41-4006)
- ALLPOINTS 3-1/2" Gooseneck Spout (266344)
- ROHL Lux Hot Water Dispenser (G7545LMAG-2)
- Aqua Vintage Kitchen Faucets