Shop All Faucet Repair and Maintenance
Aqua Vintage
AET130-4 1/2" IPS Brass Adapter, Brass
Mfr # AET130-4
Zoro # G3095367
$16.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Raw Brass
- Includes Adapter
- Features Solid Brass Construction for Durability and Reliability, 1/2" IPS Thread, 2" Length, With Lock Nut, Cone Washer and ABS Wing Nut, Sold in Pairs
- Height 1.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aqua Vintage
- MFR # AET130-4
- Zoro # G3095367
- UPC # 663370334122
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 1.69 |
Width | 1.69 |
Length | 2.25 |
Item Length (Inch) | 2.25 |
Item Width (Inch) | 1.69 |
Item Height (Inch) | 1.69 |
Details
Material | Brass |
Finish | Raw Brass |
Includes | Adapter |
Features | Solid Brass Construction for Durability and Reliability, 1/2" IPS Thread, 2" Length, With Lock Nut, Cone Washer and ABS Wing Nut, Sold in Pairs |
ADA Compliant | false |
Color | Raw Brass |
Valve Type | No Cartridge |
Item | Adapter |
UPC/CUPC Certified | false |
Theme | Traditional |
Share H&C Handle Item# | No Handle |
Warranty | 1 |
DOE Certified | false |
Low Lead Compliant | false |
Item Weight (lbs) | 0.5 |
Collection | Aqua Vintage |
Prop 65 Label | true |
CEC Certified | false |
Description
This Brass extension will aid you in the installation of your wall mounted tub faucet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Threaded Hex, Poly, 3/8 In NPT, PK10 (N6HDPE)
- KOHLER Clicker Drain With Overflow (25322-SN)
- MOEN Handle Cap Kit (131099BN)
- AMERICAN STANDARD Spray Hose (M922367-007150A)
- KOHLER Stem Extension, Cc (1003873)
- AMERICAN STANDARD Filter Assembly For 705X - 775X.1 (M950023-0070A)
- SYMMONS Water Temp Limit Faucet, For Symmons (8-210-CK)
- CHICAGO FAUCET Shank, Guide , Pre-Rinse, Chicago (919-038JKABCP)
- FISHER MFG O-Ring Spout Fis (1600-5000)
- KINGSTON BRASS KF4440PB 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Polished Brass (KF4440PB)
- T&S BRASS Male Adapter 1/2 Ips (55A)
- Aqua Vintage Faucet Repair and Maintenance