Shop All Clawfoot Bathtub Faucets
Aqua Vintage
AE8457DX Wall Mount Clawfoot Tub Faucet, Brushed Brass
Mfr # AE8457DX
Zoro # G402837997
product price: $656.47
/ea
Free Shipping & Returns
$656.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7
- Material Brass
- Weight 9.17
- Width 9.25
- Color Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE8457DX
- Zoro # G402837997
- UPC # 663370761454
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Length | 7 |
Width | 9.25 |
Height | 10 |
Details
Material | Brass |
Weight | 9.17 |
Color | Brushed Brass |
Includes | Faucet;Mounting Hardware |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Adjustable 3-3/8" to 6-5/8" center to center tub wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Cross handles for easy rotation, Corrosion-resistant finish, 4-1/4" spout clearance, 9-1/4" spout reach |
Finish | Brushed Brass |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With sleek design, this will complete your refined bathroom decorum with the help of its premium brushed brass finish and contemporarily styled handheld shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADU6)
- ZURN Repair Kit, Reduce Valve, 3 In (RK3-500XL)
- PARKER 5/8" Compression Brass Union Elbow (265NTA-10)
- KOHLER Drain Rod W/Ovrmld, Long (1041840)
- AQUA VINTAGE Gooseneck Clawfoot Tub Faucet Body Only, Polished Chrome (AET200-1)
- AQUA VINTAGE Wall Mount Clawfoot Tub Faucet Body Only, Polished Chrome (AET100-1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE553T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Copper, Wall Mount (KS266AC)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE8155DX)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (AE105T8)
- CAMBRIDGE PLUMBING Complete Oil Rubbed Bronze Free Standing Plumbing Package for Clawfoot Tub (CAM463D-2-PKG-ORB)
- Aqua Vintage Bathtub Faucets & Accessories